The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R4H3030FCC
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
MFG Item Number
R4H3030FCC
Product Description
Disconnect Switch, 3P, 30A
Specifications
Specifications
Poles
3
Current Rating
30 A
Mounting
Panel
UL Class
UL98
Fusible
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
OA2G11
ABB Disconnect Switches
Product Description
Auxiliary Contact Block, 1NO & 1NC
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT16FT3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 16A, NF,
Specifications
Specifications
Poles
3
Current Rating
16 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Door
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 600V 3PH
15 hp
Max HP 120V 1P
1 hp
Max HP 240V 1P
2 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GA063A
Lovato Disconnect Switches, GA Series
Product Description
Disconnect Switch, 3-P, 63A/600V,
Specifications
Specifications
Poles
3
Current Rating
63 A
Operator Type
Selector
Mounting
DIN
UL Class
UL508
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 600V 3PH
40 hp
Max HP 120V 1P
3 hp
Max HP 240V 1P
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT40F3U
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 40A/600V,
Specifications
Specifications
Poles
3
Current Rating
40 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL508
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GAZ040UL
Lovato Disconnect Switches, GA Series
Product Description
Disconnect Switch, 3-P, 40A, N4X,
Specifications
Specifications
Poles
3
Current Rating
40 A
Voltage AC
600 VAC
Operator Type
Selector - Red, Yellow
UL Class
UL508
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Enclosure Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT80F3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 80A/600V,
Specifications
Specifications
Poles
3
Current Rating
80 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL508
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 600V 3PH
40 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
10 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
22003010
Socomec Disconnect Switches, SIRCO M Series
Product Description
SIRCO M3 3X100A
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
600 VAC
Operator Type
Selector
Mounting
DIN
UL Class
UL98
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
SHAFT TYPE S-5X5-320MM
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
KEM325ULY/R
Product Description
Disconnect Switch, Enclosed, 25A,
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Selector - Red, Yellow
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1P
1.5 hp
Max HP 240V 1P
3 hp
Fusible
No
Enclosure Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
Disconnect Switches Disconnect switches also called safety switches or simply disconnects, are used to ensure an electrical circuit is completely cut off from its power source for service or maintenance.
They are not usually intended for normal control of the circuit, and thus typically open or close only after the current has been interrupted by another device. Some applications use disconnects as fault protection for heavy machinery. Disconnect switches also often have lockout-tagout provisions, to prevent inadvertent or unauthorized operation.
As a primary safety disconnect device, disconnect switches are an NEC requirement in industrial and manufacturing facilities established by the National Fire Protection Association (NFPA).
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved