Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 7305

Set Ascending Direction
  1. R4H3030FCC
    R4H3030FCC
    Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
    Item Number
    R4H3030FCC
    MFG Item Number
    R4H3030FCC
    Series
    R9
    Product Description
    Disconnect Switch, 3P, 30A
    Specifications
    Specifications
    Poles 3
    Current Rating 30 A
    Mounting Panel
    UL Class UL98
    Fusible Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. OA2G11
    OA2G11
    ABB Disconnect Switches
    Item Number
    OA2G11
    MFG Item Number
    OA2G11
    Product Description
    Auxiliary Contact Block, 1NO & 1NC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OT16FT3
    OT16FT3
    ABB Disconnect Switches, SWITCHLINE Series
    Item Number
    OT16FT3
    MFG Item Number
    OT16FT3
    Series
    SWITCHLINE
    Product Description
    Disconnect Switch, 3-P, 16A, NF,
    Specifications
    Specifications
    Poles 3
    Current Rating 16 A
    Voltage AC 600 VAC
    Operator Type Thru-Door
    Mounting Door
    UL Class UL508
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 600V 3PH 15 hp
    Max HP 120V 1P 1 hp
    Max HP 240V 1P 2 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. GA063A
    GA063A
    Lovato Disconnect Switches, GA Series
    Item Number
    GA063A
    MFG Item Number
    GA063A
    Series
    GA
    Product Description
    Disconnect Switch, 3-P, 63A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 63 A
    Operator Type Selector
    Mounting DIN
    UL Class UL508
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 600V 3PH 40 hp
    Max HP 120V 1P 3 hp
    Max HP 240V 1P 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. OT40F3U
    OT40F3U
    ABB Disconnect Switches, SWITCHLINE Series
    Item Number
    OT40F3U
    MFG Item Number
    OT40F3U
    Series
    SWITCHLINE
    Product Description
    Disconnect Switch, 3-P, 40A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 40 A
    Voltage AC 600 VAC
    Operator Type Thru-Door
    UL Class UL508
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 600V 3PH 25 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. GAZ040UL
    GAZ040UL
    Lovato Disconnect Switches, GA Series
    Item Number
    GAZ040UL
    MFG Item Number
    GAZ040UL
    Series
    GA
    Product Description
    Disconnect Switch, 3-P, 40A, N4X,
    Specifications
    Specifications
    Poles 3
    Current Rating 40 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    UL Class UL508
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 600V 3PH 25 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 5 hp
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. OT80F3
    OT80F3
    ABB Disconnect Switches, SWITCHLINE Series
    Item Number
    OT80F3
    MFG Item Number
    OT80F3
    Series
    SWITCHLINE
    Product Description
    Disconnect Switch, 3-P, 80A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 80 A
    Voltage AC 600 VAC
    Operator Type Thru-Door
    UL Class UL508
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 600V 3PH 40 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 10 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 22003010
    22003010
    Socomec Disconnect Switches, SIRCO M Series
    Item Number
    22003010
    MFG Item Number
    22003010
    Series
    SIRCO M
    Product Description
    SIRCO M3 3X100A
    Specifications
    Specifications
    Poles 3
    Current Rating 100 A
    Voltage AC 600 VAC
    Operator Type Selector
    Mounting DIN
    UL Class UL98
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 14070532
    14070532
    Socomec Disconnect Switches
    Item Number
    14070532
    MFG Item Number
    14070532
    Product Description
    SHAFT TYPE S-5X5-320MM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KEM325UL-Y/R
    KEM325UL-Y/R
    Altech Disconnect Switches, KEM Series
    Item Number
    KEM325UL-Y/R
    MFG Item Number
    KEM325ULY/R
    Series
    KEM
    Product Description
    Disconnect Switch, Enclosed, 25A,
    Specifications
    Specifications
    Poles 3
    NEMA Rating NEMA 4X
    Current Rating 25 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    UL Class UL508
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 600V 3PH 10 hp
    Max HP 120V 1P 1.5 hp
    Max HP 240V 1P 3 hp
    Fusible No
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Disconnect Switches

Disconnect switches also called safety switches or simply disconnects, are used to ensure an electrical circuit is completely cut off from its power source for service or maintenance.

They are not usually intended for normal control of the circuit, and thus typically open or close only after the current has been interrupted by another device. Some applications use disconnects as fault protection for heavy machinery. Disconnect switches also often have lockout-tagout provisions, to prevent inadvertent or unauthorized operation.

As a primary safety disconnect device, disconnect switches are an NEC requirement in industrial and manufacturing facilities established by the National Fire Protection Association (NFPA).

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved