Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 4374

Set Ascending Direction
  1. GTF-25-480-0-0-0-01-B-M
    GTF-25-480-0-0-0-01-B-M
    Gefran Process Controllers, GTF Series
    Item Number
    GTF-25-480-0-0-0-01-B-M
    MFG Item Number
    F052376
    Series
    GTF
    Product Description
    GTF-25-480-0-0-0-0 1-B-M Geflex
    Specifications
    Specifications
    Rated Voltage 90-530 VAC
    Nominal Rated Voltage 480 VAC
    Rated Current 25 A
    Firing Mode Burst Firing
    Communications None
    Current Limiter No
    Integrated Fuse No
    On-Board Temperature PID No
    Signal Feedback No
    Increase
    Decrease
    Availability
  2. GTF-50-480-0-0-0-04-P-M
    GTF-50-480-0-0-0-04-P-M
    Gefran Process Controllers, GTF Series
    Item Number
    GTF-50-480-0-0-0-04-P-M
    MFG Item Number
    F067570
    Series
    GTF
    Product Description
    GTF-50-480-0-0-0-0 4-P-M Geflex
    Specifications
    Specifications
    Rated Voltage 90-530 VAC
    Nominal Rated Voltage 480 VAC
    Rated Current 50 A
    Firing Mode Phase Angle
    Communications None
    Current Limiter No
    Integrated Fuse No
    On-Board Temperature PID No
    Signal Feedback No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. GTF-50-480-0-1-0-04-P-M
    GTF-50-480-0-1-0-04-P-M
    Gefran Process Controllers, GTF Series
    Item Number
    GTF-50-480-0-1-0-04-P-M
    MFG Item Number
    F065591
    Series
    GTF
    Product Description
    GTF-50-480-0-1-0-0 4-P-M Geflex
    Specifications
    Specifications
    Rated Voltage 90-530 VAC
    Nominal Rated Voltage 480 VAC
    Rated Current 50 A
    Firing Mode Phase Angle
    Communications None
    Current Limiter No
    Integrated Fuse No
    On-Board Temperature PID No
    Signal Feedback No
    Increase
    Decrease
    Availability
  4. 1250-R-R00-00000-1-G
    1250-R-R00-00000-1-G
    Gefran Process Controllers, 1250 Series
    Item Number
    1250-R-R00-00000-1-G
    MFG Item Number
    F060837
    Series
    1250
    Product Description
    1250-R-R00-00000-1-G Temperature
    Specifications
    Specifications
    Output Type Relay
    Number of Outputs 2
    Case Size 1/8 DIN
    Increase
    Decrease
    Availability
  5. 314691
    314691
    Chromalox Process Controllers, 6050 Series
    Item Number
    314691
    MFG Item Number
    314691
    Series
    6050
    Product Description
    6050-1R000 RELAY 5A, RELAY 2A
    Specifications
    Specifications
    Power Supply 100-240 VAC
    Output Type Relay
    Number of Outputs 2
    Case Size 1/16 DIN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 320000
    320000
    Cal Controls Process Controllers, 3200 Series
    Item Number
    320000
    MFG Item Number
    320000
    Series
    3200
    Product Description
    3200 Series 1/32 DIN Controller
    Specifications
    Specifications
    Power Supply 90-260 VAC
    Output Type Relay, Solid State AC
    Number of Outputs 2
    Case Size 1/32 DIN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 32000000
    32000000
    Partlow Process Controllers, 3200 Series
    Item Number
    32000000
    MFG Item Number
    32000000
    Series
    3200
    Product Description
    3200 Series 1/32 DIN Controller /
    Specifications
    Specifications
    Power Supply 90-264 VAC
    Output Type None
    Case Size 1/32 DIN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 32E050
    32E050
    Cal Controls Process Controllers, 3200 Series
    Item Number
    32E050
    MFG Item Number
    3.20E+51
    Series
    3200
    Product Description
    3200 Series 1/32 DIN Controller,
    Specifications
    Specifications
    Output Type Relay, Solid State AC
    Number of Outputs 2
    Case Size 1/32 DIN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 330000000
    330000000
    Cal Controls Process Controllers, 3300 Series
    Item Number
    330000000
    MFG Item Number
    330000000
    Series
    3300
    Product Description
    3300 Series 1/32 DIN Controller
    Specifications
    Specifications
    Power Supply 100-240 VAC
    Output Type Relay, Solid State AC
    Number of Outputs 2
    Case Size 1/32 DIN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 330000030
    330000030
    Cal Controls Process Controllers, 3300 Series
    Item Number
    330000030
    MFG Item Number
    330000030
    Series
    3300
    Product Description
    3300 Series 1/32 DIN Controller
    Specifications
    Specifications
    Output Type Relay, Solid State AC
    Number of Outputs 2
    Case Size 1/32 DIN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Process Controllers

Process controllers, or PID controllers, are electronic devices used to measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Controllers are used in industry to regulate temperature, pressure, force, flow rate and much more.

Process controllers use embedded software and a wide variety of functions to make precise adjustments using advanced feedback control. PIDs continuously take measurements from sensors and make adjustments to the final control element to maintain the desired setpoint. Alarms notify operators of any undesired measurements or results.

Most controllers also have a display, and can provide display parameters based on hardware configuration, masking irrelevant parameters if necessary. This way, operators only need to adjust the setpoint and alarm, then launch self-tune.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved