The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FC6A-C16P1CE
IDEC Programmable Logic Controllers, FC6A Series
MFG Item Number
FC6A-C16P1CE
Product Description
16IO CPU 24VDC Trans. Source
Specifications
Specifications
Nominal Supply Voltage
24 VDC
Expandable I/O
Yes
Maximum I/O Expansions
400
Max Analog IN Expansion
100
Max Analog OUT Expansion
100
Embedded Input Voltage
24 VDC
Analog Input Range
0-10 VDC
Embedded Output Voltage
24 VDC
Number of Pulsed Outputs
4
Embedded Ethernet
Yes
Modbus RTU Master
Yes
Modbus RTU Slave
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1TNE968902R2102
MFG Item Number
1TNE968902R2102
Product Description
DI562, AC500-eCo I/O Module, 16DI,
Specifications
Specifications
Number of IO Ports
16
Number of Inputs
16
Input Type
Digital
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
FL1F-H12SCD
IDEC Programmable Logic Controllers, SmartRelay Series
MFG Item Number
FL1F-H12SCD
Product Description
SmartRelay, 24VDC, Transistor Output
Specifications
Specifications
Published Supply Voltage
20.4-28.8 VDC
Nominal Supply Voltage
24 VDC
Communications
Ethernet
Expandable I/O
Yes
Embedded Input Voltage
24 VDC
Analog Input Range
0-10 VDC
Max High Speed Inputs
4
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FC6A-C16R1CE
IDEC Programmable Logic Controllers, FC6A Series
MFG Item Number
FC6A-C16R1CE
Product Description
16IO CPU 24VDC Relay
Specifications
Specifications
Nominal Supply Voltage
24 VDC
Expandable I/O
Yes
Maximum I/O Expansions
400
Max Analog IN Expansion
100
Max Analog OUT Expansion
100
Embedded Input Voltage
24 VDC
Analog Input Range
0-10 VDC
Embedded Output Voltage
24 VDC
Number of Pulsed Outputs
4
Embedded Ethernet
Yes
Modbus RTU Master
Yes
Modbus RTU Slave
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FT1A-C12RA-B
IDEC Programmable Logic Controllers, FT1A Series
MFG Item Number
FT1A-C12RA-B
Product Description
3.8in PLC+HMI Color Black Gray Bezel
Specifications
Specifications
Published Supply Voltage
24 VDC
Nominal Supply Voltage
24 VDC
Communications
Modbus
Mounting Type
Panel Mount
Expandable I/O
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-BOX-E4-UC1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-BOX-E4-UC1
MFG Item Number
EASY-BOX-E4-UC1
Product Description
EASY E4 Starter Package consisting
Specifications
Specifications
Mounting Type
DIN Rail
Expandable I/O
Yes
Analog Input Range
0-10 VDC
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-E4-DC-4PE1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-DC-4PE1
MFG Item Number
EASY-E4-DC-4PE1
Product Description
Temperature Input, 2- And 3-wire,
Specifications
Specifications
Number of IO Ports
4
Number of Inputs
4
Input Type
Analog
Input
24 VDC
Mounting Type
DIN Rail
Operating Temperature
-13-131 °F
FL1F-H12RCC
IDEC Programmable Logic Controllers, SmartRelay Series
MFG Item Number
FL1F-H12RCC
Product Description
SmartRelay, 100-240VAC/DC
Specifications
Specifications
Communications
Ethernet
Expandable I/O
Yes
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-E4-AC-16RE1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-AC-16RE1
MFG Item Number
EASY-E4-AC-16RE1
Product Description
Digital input/output 100/110/230/240
Specifications
Specifications
Number of IO Ports
16
Number of Inputs
8
Input Type
Digital
Number of Outputs
8
Output Type
Relay
Mounting Type
DIN Rail
Operating Temperature
-13-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-E4-AC-12RCX1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-AC-12RCX1
MFG Item Number
EASY-E4-AC-12RCX1
Product Description
EASYE4 NPLC 100-240AC RLY SCWTRM
Specifications
Specifications
Mounting Type
DIN Rail
Expandable I/O
Yes
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Programmable Logic Controllers A programmable logic controller, or PLC, is a rugged industrial computer designed for the control of manufacturing processes. PLCs monitor input devices and make decisions based on the program installed by the operator. These decisions control the state of output devices.
PLCs perform three primary functions: receive information from connected devices like buttons, switches, sensors, networks, and even other PLCs; process that information according the installed program; and executing commands by activating outputs.
PLCs have evolved to accept five programming languages, provide sequential relay control, perform advanced networking tasks, and handle data between thousands of inputs and outputs. Because of this, PLCs have been widely adopted as high-reliability automation controllers suitable for harsh environments.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved