The store will not work correctly when cookies are disabled.
-
240640
Gems Sensors & Controls Sensors, CAP-300 Series
Product Description
CAP-300 Reliable Coolant Level
Specifications
Specifications
Switching Current |
0.03 A |
PSI Rating |
100 |
Temperature Range (F) |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
240650
Gems Sensors & Controls Sensors, CAP-300 Series
Product Description
CAP-300 Reliable Coolant Level
Specifications
Specifications
Switching Current |
0.03 A |
PSI Rating |
100 |
Temperature Range (F) |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
240670
Gems Sensors & Controls Sensors, CAP-300 Series
Product Description
CAP-300 Reliable Coolant Level
Specifications
Specifications
Switching Current |
0.03 A |
Connection Type |
Wire Leads |
PSI Rating |
100 |
Temperature Range (F) |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
242970
Gems Sensors & Controls Sensors, CAP-300 Series
Product Description
CAP-300 Reliable Coolant Level
Specifications
Specifications
Switching Current |
0.03 A |
PSI Rating |
100 |
Temperature Range (F) |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35682
Gems Sensors & Controls Sensors, LS-1900 Series
Product Description
LS-1900 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Buna |
Diameter |
47.63 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
43982
Gems Sensors & Controls Sensors, LS-270 Series
Product Description
LS-270 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NC |
Connection Type |
Cable |
Body Composition |
Buna |
Diameter |
47.63 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
57144
Gems Sensors & Controls Sensors, TH-800 Series
Product Description
TH-800 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Buna |
Diameter |
31.75 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
79999
Gems Sensors & Controls Sensors, LS-1950 Series
Product Description
LS-1950 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Stainless Steel |
Diameter |
52.39 mm |
PSI Rating |
750 |
Temperature Range (F) |
-40-480 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FS22A
Cynergy3 Components Sensors, FS Series
Product Description
Flow Sensor, SPNO, 22mm Pipe, 1A, 25cm
Specifications
Specifications
Number of Floats |
1 |
Contacts |
SPST-NO |
Switching Current |
1 A |
Switching Power (VA) |
15 VA |
Switching Voltage AC |
240 VAC |
Switching Voltage DC |
120 VDC |
Mounting |
Cable Suspended |
Connection Type |
Wire Leads |
Body Composition |
Acetal Resin |
Cable Length |
0.25 m |
PSI Rating |
145 |
Temperature Range (F) |
185 °F |
-
Product Description
Ultra Mag Level Switch Flanged
Specifications
Specifications
Number of Floats |
1 |
Contacts |
SPDT |
Switching Current |
15 A |
Mounting |
Flange |
Connection Type |
NPT |
Body Composition |
Aluminum |
Diameter |
5.875 mm |
PSI Rating |
60 |
Temperature Range (F) |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved