The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ESWS-B18V24H-RM31
MFG Item Number
ESWS-B18V24H-RM31
Product Description
ENCLOSED STARTER ESWS-B18V24H-RM31
Specifications
Specifications
Enclosure
NEMA 1
Bypass
No
Input Range Voltage (AC)
208-240 VAC
Max Current
18 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ESWC-38T5B9-RE4
MFG Item Number
ESWC-38T5B9-RE4
Product Description
STANDARD PANEL ESWC-38T5B9-RE4
Specifications
Specifications
Bypass
No
Max Current
38 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ESW-B9D39H-R26
MFG Item Number
ESW-B9D39H-R26
Product Description
ENCLOSED STARTER ESW-B9D39H-R26
Specifications
Specifications
Enclosure
NEMA 1
Nominal Load Voltage
480 VAC
Bypass
No
Input Range Voltage (AC)
480 VAC
Max Current
9 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ESW-B18D02A-R32
MFG Item Number
ESW-B18D02A-R32
Product Description
ENCLOSED STARTER ESW-B18D02A-R32
Specifications
Specifications
Enclosure
NEMA 1
Bypass
No
Max Current
18 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ESWC-105T5J9-RE6
MFG Item Number
ESWC-105T5J9-RE6
Product Description
STANDARD PANEL ESWC-105T5J9-RE6
Specifications
Specifications
Bypass
No
Max Current
10 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ESWC-18T5J9-RE3
MFG Item Number
ESWC-18T5J9-RE3
Product Description
STANDARD PANEL ESWC-18T5J9-RE3
Specifications
Specifications
Bypass
No
Max Current
18 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ESWC-12T5S9-RE3
MFG Item Number
ESWC-12T5S9-RE3
Product Description
STANDARD PANEL ESWC-12T5S9-RE3
Specifications
Specifications
Bypass
No
Max Current
12 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ESWC-300T5K9-RE8
MFG Item Number
ESWC-300T5K9-RE8
Product Description
STANDARD PANEL ESWC-300T5K9-RE8
Specifications
Specifications
Bypass
No
Max Current
300 A
Max HP 460/480V 3PH
75 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EDP11S010GN12-PGS
MFG Item Number
EDP11S010GN12-PGS
Product Description
STANDARD PANEL EDP11S010GN12-PGS
Specifications
Specifications
Enclosure
NEMA 12
Bypass
No
Max Current
10 A
Max HP 460/480V 3PH
7.5 hp
Temperature (F)
-4-140 °F
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
X100-B4-48-ND
MFG Item Number
X100-B4-48-ND
Product Description
Softstart, 100HP, 480V, Enclosed, N4
Specifications
Specifications
Enclosure
NEMA 4
Bypass
Yes
Control Voltage
100-250 VAC
Input Range Voltage (AC)
208-600 VAC
Max Current
130 A
Max HP 460/480V 3PH
100 hp
Temperature (F)
-13-140 °F
Overload Capacity
400 % for 10 s
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Enclosed Soft Starter
Shopping Options
Soft Starters A soft starter is a device used to temporarily reduce load and torque during motor startup.
A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.
Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved