Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 607

Set Ascending Direction
  1. ESWS-B18V24H-RM31
    ESWS-B18V24H-RM31
    WEG Electric Soft Starters, ESWS Series
    Item Number
    ESWS-B18V24H-RM31
    MFG Item Number
    ESWS-B18V24H-RM31
    Series
    ESWS
    Product Description
    ENCLOSED STARTER ESWS-B18V24H-RM31
    Specifications
    Specifications
    Enclosure NEMA 1
    Bypass No
    Input Range Voltage (AC) 208-240 VAC
    Max Current 18 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ESWC-38T5B9-RE4
    ESWC-38T5B9-RE4
    WEG Electric Soft Starters, ESWC Series
    Item Number
    ESWC-38T5B9-RE4
    MFG Item Number
    ESWC-38T5B9-RE4
    Series
    ESWC
    Product Description
    STANDARD PANEL ESWC-38T5B9-RE4
    Specifications
    Specifications
    Bypass No
    Max Current 38 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ESW-B9D39H-R26
    ESW-B9D39H-R26
    WEG Electric Soft Starters, ESW Series
    Item Number
    ESW-B9D39H-R26
    MFG Item Number
    ESW-B9D39H-R26
    Series
    ESW
    Product Description
    ENCLOSED STARTER ESW-B9D39H-R26
    Specifications
    Specifications
    Enclosure NEMA 1
    Nominal Load Voltage 480 VAC
    Bypass No
    Input Range Voltage (AC) 480 VAC
    Max Current 9 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ESW-B18D02A-R32
    ESW-B18D02A-R32
    WEG Electric Soft Starters, ESW Series
    Item Number
    ESW-B18D02A-R32
    MFG Item Number
    ESW-B18D02A-R32
    Series
    ESW
    Product Description
    ENCLOSED STARTER ESW-B18D02A-R32
    Specifications
    Specifications
    Enclosure NEMA 1
    Bypass No
    Max Current 18 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ESWC-105T5J9-RE6
    ESWC-105T5J9-RE6
    WEG Electric Soft Starters, ESWC Series
    Item Number
    ESWC-105T5J9-RE6
    MFG Item Number
    ESWC-105T5J9-RE6
    Series
    ESWC
    Product Description
    STANDARD PANEL ESWC-105T5J9-RE6
    Specifications
    Specifications
    Bypass No
    Max Current 10 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ESWC-18T5J9-RE3
    ESWC-18T5J9-RE3
    WEG Electric Soft Starters, ESWC Series
    Item Number
    ESWC-18T5J9-RE3
    MFG Item Number
    ESWC-18T5J9-RE3
    Series
    ESWC
    Product Description
    STANDARD PANEL ESWC-18T5J9-RE3
    Specifications
    Specifications
    Bypass No
    Max Current 18 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ESWC-12T5S9-RE3
    ESWC-12T5S9-RE3
    WEG Electric Soft Starters, ESWC Series
    Item Number
    ESWC-12T5S9-RE3
    MFG Item Number
    ESWC-12T5S9-RE3
    Series
    ESWC
    Product Description
    STANDARD PANEL ESWC-12T5S9-RE3
    Specifications
    Specifications
    Bypass No
    Max Current 12 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ESWC-300T5K9-RE8
    ESWC-300T5K9-RE8
    WEG Electric Soft Starters, ESWC Series
    Item Number
    ESWC-300T5K9-RE8
    MFG Item Number
    ESWC-300T5K9-RE8
    Series
    ESWC
    Product Description
    STANDARD PANEL ESWC-300T5K9-RE8
    Specifications
    Specifications
    Bypass No
    Max Current 300 A
    Max HP 460/480V 3PH 75 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EDP11S010GN12-PGS
    EDP11S010GN12-PGS
    WEG Electric Soft Starters, EDP11 Series
    Item Number
    EDP11S010GN12-PGS
    MFG Item Number
    EDP11S010GN12-PGS
    Series
    EDP11
    Product Description
    STANDARD PANEL EDP11S010GN12-PGS
    Specifications
    Specifications
    Enclosure NEMA 12
    Bypass No
    Max Current 10 A
    Max HP 460/480V 3PH 7.5 hp
    Temperature (F) -4-140 °F
    Overload Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. X100-B4-48-ND
    X100-B4-48-ND
    ABB Soft Starters
    Item Number
    X100-B4-48-ND
    MFG Item Number
    X100-B4-48-ND
    Product Description
    Softstart, 100HP, 480V, Enclosed, N4
    Specifications
    Specifications
    Enclosure NEMA 4
    Bypass Yes
    Control Voltage 100-250 VAC
    Input Range Voltage (AC) 208-600 VAC
    Max Current 130 A
    Max HP 460/480V 3PH 100 hp
    Temperature (F) -13-140 °F
    Overload Capacity 400 % for 10 s
    Connection Type In-Line
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Soft Starters

A soft starter is a device used to temporarily reduce load and torque during motor startup.

A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.

Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved