Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 2255

Set Ascending Direction
  1. S801+V42N3S
    S801+V42N3S
    Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
    Item Number
    S801+V42N3S
    MFG Item Number
    S801+V42N3S
    Series
    S801+
    Product Description
    Soft Starter, 420A, 600VAC, Open
    Specifications
    Specifications
    Control Voltage 24 VDC
    Nominal Control Voltage 24 VDC
    Input Range Voltage (AC) 200-600 VAC
    Max Current 420 A
    Max HP 200/208V 3PH 150 hp
    Max HP 230/240V 3PH 175 hp
    Max HP 460/480V 3PH 350 hp
    Max HP 575/600V 3PH 450 hp
    Bypass Yes
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. S811+T24P3S
    S811+T24P3S
    Cutler Hammer, Div of Eaton Soft Starters, S811+ Series
    Item Number
    S811+T24P3S
    MFG Item Number
    S811+T24P3S
    Series
    S811+
    Product Description
    Softstart, 230/460V, 75/150HP, 240A
    Specifications
    Specifications
    Control Voltage 24 VDC
    Nominal Control Voltage 24 VDC
    Input Range Voltage (AC) 200-600 VAC
    Max Current 240 A
    Temperature (F) -22-122 °F
    Bypass Yes
    Overload Capacity 450% for 30 Seconds
    Overload Protection Yes
    Enclosure No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ADXL0030600
    ADXL0030600
    Lovato Soft Starters, ADXL Series
    Item Number
    ADXL0030600
    MFG Item Number
    ADXL0030600
    Series
    ADXL
    Product Description
    Soft Starter, 30A, 600V Max, IP00,
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 30 A
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Bypass Yes
    Overload Protection Yes
    Enclosure No
    Communications RS485
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ADXL0060600
    ADXL0060600
    Lovato Soft Starters, ADXL Series
    Item Number
    ADXL0060600
    MFG Item Number
    ADXL0060600
    Series
    ADXL
    Product Description
    Soft Starter, 60A, 600V Max, IP00,
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 60 A
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 50 hp
    Bypass Yes
    Overload Protection Yes
    Enclosure No
    Communications RS485
    Increase
    Decrease
    Availability
  5. ATS01N232RT
    ATS01N232RT
    Square D Soft Starters
    Item Number
    ATS01N232RT
    MFG Item Number
    116719
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Nominal Load Voltage 480 V
    Input Range Voltage (AC) 460-480 VAC
    Max Current 160 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ATS01N206RT
    ATS01N206RT
    Square D Soft Starters
    Item Number
    ATS01N206RT
    MFG Item Number
    162378
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Nominal Load Voltage 480 V
    Input Range Voltage (AC) 460-480 VAC
    Max Current 30 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ATS22D75S6U
    ATS22D75S6U
    Square D Soft Starters
    Item Number
    ATS22D75S6U
    MFG Item Number
    205367
    Product Description
    Altistart 22 Soft Start (ATS22),
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 65 A
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ATS01N222RT
    ATS01N222RT
    Square D Soft Starters
    Item Number
    ATS01N222RT
    MFG Item Number
    222174
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Nominal Load Voltage 480 V
    Input Range Voltage (AC) 460-480 VAC
    Max Current 110 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ATS01N112FT
    ATS01N112FT
    Square D Soft Starters
    Item Number
    ATS01N112FT
    MFG Item Number
    223853
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Input Range Voltage (AC) 110-480 VAC
    Max Current 60 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ATS01N212RT
    ATS01N212RT
    Square D Soft Starters
    Item Number
    ATS01N212RT
    MFG Item Number
    223860
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Nominal Load Voltage 480 V
    Input Range Voltage (AC) 460-480 VAC
    Max Current 60 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Soft Starters

A soft starter is a device used to temporarily reduce load and torque during motor startup.

A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.

Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved