The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
53719-87
Deltrol Controls Solenoids, D-4HD Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
D-Frame
Coil Voltage
12 VDC
Coil Power
24 W
Max Stroke Length
0.75 "
Maximum Force
149.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53717-87
Deltrol Controls Solenoids, D-4 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
D-Frame
Coil Voltage
12 VDC
Coil Power
27 W
Max Stroke Length
1 "
Maximum Force
165 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53757-87
Deltrol Controls Solenoids, MED 16x2.000 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
12 VDC
Coil Power
11 W
Max Stroke Length
1 "
Maximum Force
107 oz
Operation
Push
Availability
Order by 5:00 PM ET and your package will ship the same day.
53753-82
Deltrol Controls Solenoids, MED 16x2.000 Series
Product Description
SOLENOID, 24VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
24 VDC
Coil Power
11.5 W
Max Stroke Length
0.75 "
Maximum Force
65 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53733-84
Deltrol Controls Solenoids, D-3HD Series
Product Description
SOLENOID, 120VAC, CONTINUOUS DUTY,
Specifications
Specifications
Style
D-Frame
Coil Voltage
120 VAC
Coil Power
21 VA
Max Stroke Length
1 "
Maximum Force
87 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53736-87
Deltrol Controls Solenoids, D-11 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
D-Frame
Coil Voltage
12 VDC
Coil Power
58 W
Max Stroke Length
0.5 "
Maximum Force
64.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53795-86
Deltrol Controls Solenoids, MED 24x2.400 Series
Product Description
SOLENOID, 24VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
24 VDC
Coil Power
10 W
Max Stroke Length
0.85 "
Maximum Force
158 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53719-81
Deltrol Controls Solenoids, D-4HD Series
Product Description
SOLENOID, 12VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style
D-Frame
Coil Voltage
12 VDC
Coil Power
24 W
Max Stroke Length
0.75 "
Maximum Force
149.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
51073-83
Deltrol Controls Solenoids, PS-75 Series
Product Description
SOLENOID, 24VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style
D-Frame
Coil Voltage
24 VDC
Coil Power
10 W
Max Stroke Length
0.75 "
Maximum Force
129.4 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53713-82
Deltrol Controls Solenoids, C-8 Series
Product Description
SOLENOID, 24VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style
C-Frame
Coil Voltage
24 VDC
Coil Power
6.5 W
Max Stroke Length
0.5 "
Maximum Force
65 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Solenoids
Shopping Options
Solenoids A solenoid, or solenoid valve, is an electromechanically operated actuator found in many industrial applications. The actuator is controlled by an electric current passing through a coil of wire - the solenoid - creating an electromagnet that operates a switch.
Solenoid valves can be used for a wide array of applications, including general on-off control, calibration and test stands, pilot plant control loops, process control systems, and various original equipment manufacturer applications.
Solenoids are differentiated by their type (frame style, actuating mechanism), coil voltage and power, and maximum force and length of actuating pistons.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved