Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 410

Set Ascending Direction
  1. 51-97-4KIT
    51-97-4KIT
    Cutler Hammer, Div of Eaton Solenoids
    Item Number
    51-97-4KIT
    MFG Item Number
    51-97-4KIT
    Product Description
    PLUNGER, 511 SHOE BRAKE, 4in.
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 88-1342-11
    88-1342-11
    Cutler Hammer, Div of Eaton Solenoids
    Item Number
    88-1342-11
    MFG Item Number
    88-1342-11
    Product Description
    Replacement Solenoid without Coil,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 51073-83
    51073-83
    Deltrol Controls Solenoids, PS-75 Series
    Item Number
    51073-83
    MFG Item Number
    51073-83
    Series
    PS-75
    Product Description
    SOLENOID, 24VDC, CONTINUOUS DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 24 VDC
    Coil Power 10 W
    Max Stroke Length 0.75 "
    Maximum Force 129.4 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 53713-82
    53713-82
    Deltrol Controls Solenoids, C-8 Series
    Item Number
    53713-82
    MFG Item Number
    53713-82
    Series
    C-8
    Product Description
    SOLENOID, 24VDC, CONTINUOUS DUTY,
    Specifications
    Specifications
    Style C-Frame
    Coil Voltage 24 VDC
    Coil Power 6.5 W
    Max Stroke Length 0.5 "
    Maximum Force 65 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. EB450-10006
    EB450-10006
    Namco Controls Solenoids, EB450 Series
    Item Number
    EB450-10006
    MFG Item Number
    EB450-10006
    Series
    EB450
    Product Description
    Solenoid, SOL-110/120/60-PULL-K100B
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 115 VAC
    Max Stroke Length 1 "
    Maximum Force 112 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 53757-82
    53757-82
    Deltrol Controls Solenoids, MED 16x2.000 Series
    Item Number
    53757-82
    MFG Item Number
    53757-82
    Series
    MED 16x2.000
    Product Description
    Solenoid, 24VDC, Continuous Duty,
    Specifications
    Specifications
    Style Tubular
    Coil Voltage 24 VDC
    Coil Power 11 W
    Max Stroke Length 0.25 "
    Maximum Force 38 oz
    Operation Push
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 53719-82
    53719-82
    Deltrol Controls Solenoids, D-4HD Series
    Item Number
    53719-82
    MFG Item Number
    53719-82
    Series
    D-4HD
    Product Description
    SOLENOID, 24VDC, CONTINUOUS DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 24 VDC
    Coil Power 24 W
    Max Stroke Length 0.75 "
    Maximum Force 149.7 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 53712-84
    53712-84
    Deltrol Controls Solenoids, C-8 Series
    Item Number
    53712-84
    MFG Item Number
    53712-84
    Series
    C-8
    Product Description
    SOLENOID, 120VAC, CONTINUOUS DUTY,
    Specifications
    Specifications
    Style C-Frame
    Coil Voltage 120 VAC
    Coil Power 9.5 VA
    Max Stroke Length 0.5 "
    Maximum Force 65 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 53655-83
    53655-83
    Deltrol Controls Solenoids, D-90 Series
    Item Number
    53655-83
    MFG Item Number
    53655-83
    Series
    D-90
    Product Description
    SOLENOID, 24VDC, INTERMITTENT DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 24 VDC
    Coil Power 16 W
    Max Stroke Length 0.5 "
    Maximum Force 79 oz
    Operation Pull
    Increase
    Decrease
    Availability
  10. 53720-90
    53720-90
    Deltrol Controls Solenoids, D-4HD Series
    Item Number
    53720-90
    MFG Item Number
    53720-90
    Series
    D-4HD
    Product Description
    SOLENOID, 120VAC, INTERMITTENT DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 120 VAC
    Coil Power 145 VA
    Max Stroke Length 1 "
    Maximum Force 192 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Solenoids

A solenoid, or solenoid valve, is an electromechanically operated actuator found in many industrial applications. The actuator is controlled by an electric current passing through a coil of wire - the solenoid - creating an electromagnet that operates a switch.

Solenoid valves can be used for a wide array of applications, including general on-off control, calibration and test stands, pilot plant control loops, process control systems, and various original equipment manufacturer applications.

Solenoids are differentiated by their type (frame style, actuating mechanism), coil voltage and power, and maximum force and length of actuating pistons.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved