The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDB-160
Ilsco Power Distribution Blocks, PDE Series
Product Description
Distribution Block, 1-P, 85A,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
85 A
Number of Inputs per Pole
2
Number of Outputs per Pole
5
Line/Load Connection
Screw/Screw
Mounting Type
DIN Rail
Input Wire Range
(1) 4-14 AWG, (1) 6-16 AWG
Output Wire Range
(3) 8-16 AWG, (2) 6-16 AWG
Includes Cover
Yes
IP Rating
IP20
UL Compliance
UL1059
PDB-210
Ilsco Power Distribution Blocks, PDE Series
Product Description
Distribution Block, 1-P, 115A,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
115 A
Number of Inputs per Pole
2
Number of Outputs per Pole
5
Line/Load Connection
Screw/Screw
Mounting Type
DIN Rail
Input Wire Range
(1) 2-12 AWG, (1) 6-16 AWG
Output Wire Range
(3) 6-16 AWG, (2) 4-14 AWG
Includes Cover
Yes
IP Rating
IP20
UL Compliance
UL1059
PDB-490
Ilsco Power Distribution Blocks, PDE Series
Product Description
Distribution Block, 1-P, 310A,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
310 A
Number of Inputs per Pole
2
Number of Outputs per Pole
9
Line/Load Connection
Screw/Screw
Mounting Type
DIN Rail
Input Wire Range
(1) 350 Kcmil- 3/0 AWG
Output Wire Range
(3) 4-14 AWG, (4) 6-16 AWG, (2) 2-12 AWG
Includes Cover
Yes
IP Rating
IP20
UL Compliance
UL1059
Item Number
PDE-11-3/0-CU
MFG Item Number
PDE-11-3/0-CU
Product Description
CUM(P)(1)3/0-14(S)(1)3/0-14 T UL CE
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
200 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
3/0-14 AWG
Output Wire Range
3/0-14 AWG
Includes Cover
No
IP Rating
IP20
UL Compliance
UL1953
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
PDB-400
Ilsco Power Distribution Blocks, PDE Series
Product Description
Distribution Block, 1-P, 250A,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
250 A
Number of Inputs per Pole
2
Number of Outputs per Pole
9
Line/Load Connection
Screw/Screw
Mounting Type
DIN Rail
Input Wire Range
(1) 250 Kcmil
Output Wire Range
(3) 4-14 AWG, (4) 6-16 AWG, (2) 2-12 AWG
Includes Cover
Yes
IP Rating
IP20
UL Compliance
UL1059
Availability
Order by 5:00 PM ET and your package will ship the same day.
PDE-11-3/0
Ilsco Power Distribution Blocks, PDE Series
MFG Item Number
PDE-11-3/0
Product Description
ALM(P)(1)3/0-14(S)(1)3/0-14 T UL CE
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
200 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
3/0-14 AWG
Output Wire Range
3/0-14 AWG
Includes Cover
No
IP Rating
IP20
UL Compliance
UL1953
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PDE-14-3/0-CU
MFG Item Number
PDE-14-3/0-CU
Product Description
CUM(P)(1)3/0-14(S)(4)2-14 T UL CE
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
200 A
Number of Inputs per Pole
1
Number of Outputs per Pole
4
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
3/0-14 AWG
Output Wire Range
2-14 AWG
Includes Cover
No
IP Rating
IP20
UL Compliance
UL1953
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
PDE-14-3/0
Ilsco Power Distribution Blocks, PDE Series
MFG Item Number
PDE-14-3/0
Product Description
Distribution Block, 1-P, 200A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
200 A
Number of Inputs per Pole
1
Number of Outputs per Pole
4
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
3/0-14 AWG
Output Wire Range
2-14 AWG
Includes Cover
No
IP Rating
IP20
UL Compliance
UL1953
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PDE-18-400-CU
MFG Item Number
PDE-18-400-CU
Product Description
CUM(P)(1)400-6(1)2/0-14(S)(8)2 -14T
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
2
Number of Outputs per Pole
8
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
(1) 400 kcmil-6 AWG, (1) 2/0-14 AWG
Output Wire Range
2-16 AWG
Includes Cover
No
IP Rating
IP20
UL Compliance
UL1059
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
PDE-18-400
Ilsco Power Distribution Blocks, PDE Series
MFG Item Number
PDE-18-400
Product Description
Distribution Block, 1-P, 335A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
2
Number of Outputs per Pole
8
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
(1) 400 kcmil-6 AWG, (1) 2/0-14 AWG
Output Wire Range
2-16 AWG
Includes Cover
No
IP Rating
IP20
UL Compliance
UL1059
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Power Distribution Blocks
Manufacturer
Ilsco
Product Series
PDE
Shopping Options
Number of Inputs per Pole
Number of Outputs per Pole
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved