Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 4679

Set Ascending Direction
  1. PRHELB-3/4X45
    PRHELB-3/4X45
    Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
    Item Number
    PRHELB-3/4X45
    MFG Item Number
    PRHELB-3/4X45
    Series
    REDH2OT
    Product Description
    3/4X45 Standard Elbow
    Specifications
    Specifications
    Trade Size 3/4 "
    Conduit Material Steel
    Color Gray
    Oil Resistant Yes
    Acid Resistant Yes
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 45 °
    Min UL Radius 4.5 "
    Increase
    Decrease
    Availability
  2. CEP7545KON
    CEP7545KON
    Konkore Fittings (SCI) Conduit, CEP Series
    Item Number
    CEP7545KON
    MFG Item Number
    CEP7545KON
    Series
    CEP
    Product Description
    EMT Elbow, Steel, 45 Deg., 3/4in.
    Specifications
    Specifications
    Trade Size 3/4 "
    Conduit Material Steel
    Type EMT (Electrical Metallic Tubing)
    Oil Resistant No
    Acid Resistant No
    Liquid Tight No
    Exposure Rating Indoor
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 45 °
    Increase
    Decrease
    Availability
  3. CEP7590KON
    CEP7590KON
    Konkore Fittings (SCI) Conduit, CEP Series
    Item Number
    CEP7590KON
    MFG Item Number
    CEP7590KON
    Series
    CEP
    Product Description
    EMT Elbow, Steel, 90 Deg., 3/4in.
    Specifications
    Specifications
    Trade Size 3/4 "
    Conduit Material Steel
    Type EMT (Electrical Metallic Tubing)
    Oil Resistant No
    Acid Resistant No
    Liquid Tight No
    Exposure Rating Indoor
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 90 °
    Increase
    Decrease
    Availability
  4. LSA200C-04
    LSA200C-04
    Crouse Hinds Conduit
    Item Number
    LSA200C-04
    MFG Item Number
    LSA200 C 04
    Product Description
    HARDWARE
    Specifications
    Specifications
    Conduit Material Rubber, Zinc
    Type Link-Seal
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LSA315C-05
    LSA315C-05
    Crouse Hinds Conduit
    Item Number
    LSA315C-05
    MFG Item Number
    LSA315 C 05
    Product Description
    HARDWARE
    Specifications
    Specifications
    Conduit Material Rubber, Zinc
    Type Link-Seal
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. LTCOND125NM100
    LTCOND125NM100
    Crouse-Hinds Conduit
    Item Number
    LTCOND125NM100
    MFG Item Number
    LTCOND125NM100
    Product Description
    1 1/4 LT CONDUIT NM TYP B 100 FT
    Specifications
    Specifications
    Trade Size 1-1/4 "
    Diameter 1.66 "
    Feet/Pkg. 100 '
    Conduit Material Polyvinyl Chloride (PVC)
    Color Gray
    Increase
    Decrease
    Availability
  7. SSBGS16/25M
    SSBGS16/25M
    Adaptaflex, a Division of T&B Conduit
    Item Number
    SSBGS16/25M
    MFG Item Number
    SSBGS16/25M
    Product Description
    AF SSBGS20/25M S.STL BRD GALV COND
    Specifications
    Specifications
    Trade Size 3/8 "
    Diameter 0.69 "
    Feet/Pkg. 82 '
    Inside Bend Radius 1.38 "
    Conduit Material Steel
    Color Metallic
    Temperature Range (F) -58-572 °F
    Liquid Tight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. DSWS50HSK2
    DSWS50HSK2
    HellermannTyton Conduit, DSWS5 Series
    Item Number
    DSWS50HSK2
    MFG Item Number
    DSWS50HSK2
    Series
    DSWS5
    Product Description
    Dual Swivel Saddle Spacer for
    Specifications
    Specifications
    Package Quantity 50
    Type Spacer
    Color Black
    Temperature Range (F) -40-221 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. GSI-16G
    GSI-16G
    Iboco Conduit
    Item Number
    GSI-16G
    MFG Item Number
    GSI-16G
    Product Description
    Conduit, 16mm(1/2in.)Dia x 30M(98Ft),
    Increase
    Decrease
    Availability
  10. GSI-16K
    GSI-16K
    Iboco Conduit
    Item Number
    GSI-16K
    MFG Item Number
    GSI-16K
    Product Description
    Conduit, 16mm(1/2in.)Dia x 30M(98Ft),
    Increase
    Decrease
    Availability
per page

Conduit

An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.

Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.

Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved