Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 3145

Set Ascending Direction
  1. 36865
    36865
    Icotek Grounding, SFZ-SKL Series
    Item Number
    36865
    MFG Item Number
    36865
    Series
    SFZ-SKL
    Product Description
    SFZ/SKL 8-11
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 11 mm
    Minimum Conductor Size 8 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting DIN Rail
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NC-423
    NC-423
    Penn Union Grounding
    Item Number
    NC-423
    MFG Item Number
    NC423
    Product Description
    Copper Neutral Bar
    Specifications
    Specifications
    Number of Taps 12
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 4 AWG
    Includes Mounting Block No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 563616
    563616
    NVENT ERIFLEX, ERICO Grounding, MBJYG Series
    Item Number
    563616
    MFG Item Number
    563616
    Series
    MBJYG
    Product Description
    Earth Braid yellow/green insulation
    Specifications
    Specifications
    Length (mm) 300 mm
    Hole Diameter (mm) 8.5 mm
    Thickness (mm) 1.5 mm
    Length (In) 11.81 "
    Hole Diameter (in) 0.335 "
    Thickness (in) 0.059 "
    Width (in) 0.591 "
    Width (mm) 15 mm
    Increase
    Decrease
    Availability
  4. 556650
    556650
    NVENT ERIFLEX, ERICO Grounding, MBJ Series
    Item Number
    556650
    MFG Item Number
    556650
    Series
    MBJ
    Product Description
    Ground Strap, 120A Max, 250mm Long,
    Specifications
    Specifications
    Length (mm) 250 mm
    Hole Diameter (mm) 8.5 mm
    Thickness (mm) 1.5 mm
    Length (In) 9.84 "
    Hole Diameter (in) 0.335 "
    Thickness (in) 0.059 "
    Width (in) 0.591 "
    Width (mm) 15 mm
    Max Current 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 549230
    549230
    NVENT ERIFLEX, ERICO Grounding, TCB Series
    Item Number
    549230
    MFG Item Number
    549230
    Series
    TCB
    Product Description
    Threaded Busbar, Copper, 1 Meter
    Specifications
    Specifications
    Nominal Length 39.37 "
    Nominal Thickness 0.08 "
    Hole Size M5 x 0.80 Threaded
    Nominal Width 0.472 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 554277
    554277
    NVENT ERIFLEX, ERICO Grounding, CPI Series
    Item Number
    554277
    MFG Item Number
    554277
    Series
    CPI
    Product Description
    Grounding Braid, 150mm Length, 316L
    Specifications
    Specifications
    Length (mm) 150 mm
    Hole Diameter (mm) 8.5 mm
    Thickness (mm) 3 mm
    Length (In) 5.91 "
    Thickness (in) 0.12 "
    Width (in) 0.69 "
    Width (mm) 20 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 36200
    36200
    Icotek Grounding, SKL Series
    Item Number
    36200
    MFG Item Number
    36200
    Series
    SKL
    Product Description
    Shield Clamp, 1.5-3.0mm Clamping
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 3 mm
    Minimum Conductor Size 1.5 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief No
    Mounting Surface - M3 Hole
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 36500
    36500
    Icotek Grounding, SK Series
    Item Number
    36500
    MFG Item Number
    36500
    Series
    SK
    Product Description
    SF/SK 3-8
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 8 mm
    Minimum Conductor Size 3 mm
    Compression Style Spring-Loaded Clamp
    For Use With Cable
    Built-In Strain Relief No
    Mounting DIN Rail
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 36875
    36875
    Icotek Grounding, SFZ-SKL Series
    Item Number
    36875
    MFG Item Number
    36875
    Series
    SFZ-SKL
    Product Description
    SFZ/SKL 17-22
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 22 mm
    Minimum Conductor Size 17 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting DIN Rail
    Direct Burial No
    Increase
    Decrease
    Availability
  10. 36880
    36880
    Icotek Grounding, SFZ-SKL Series
    Item Number
    36880
    MFG Item Number
    36880
    Series
    SFZ-SKL
    Product Description
    EMC Shield Clamp, Accepts 23-29mm
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 29 mm
    Minimum Conductor Size 23 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting DIN Rail
    Direct Burial No
    Increase
    Decrease
    Availability
per page

Grounding

In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.

Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.

Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved