The store will not work correctly when cookies are disabled.
-
563540
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 100mm Long,
Specifications
Specifications
Length (mm) |
100 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
3.94 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32769
Icotek Grounding, MB Series
Product Description
Ground Strap, 350mm Long, M8 Holes,
Specifications
Specifications
Length (mm) |
350 mm |
Hole Diameter (mm) |
8.5 mm |
Length (In) |
13.78 " |
Hole Diameter (in) |
0.335 " |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556620
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 100mm Long,
Specifications
Specifications
Length (mm) |
100 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
3.94 " |
Hole Diameter (in) |
0.335 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SBJ-14-18
Product Description
.281 MTG, SURFACE BND JUMP 18in. GRN
Specifications
Specifications
Length (mm) |
457.2 mm |
Hole Diameter (mm) |
6.4 mm |
Length (In) |
18 " |
Hole Diameter (in) |
0.252 " |
Width (in) |
0.67 " |
Width (mm) |
17 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
4000-71001-0410004
MFG Item Number
4000-71001-0410004
Product Description
Grounding Strip 4Mm_ 100Mm For M4,
Specifications
Specifications
Length (mm) |
100 mm |
Hole Diameter (mm) |
4 mm |
Max Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556830
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 250A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2.5 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.098 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
250 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563380
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 250A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
2.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.098 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
250 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556900
NVENT ERIFLEX, ERICO Grounding
Product Description
Ground Strap, 45A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
6 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.26 " |
Width (in) |
0.26 " |
Width (mm) |
6 mm |
Max Current |
45 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556810
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 197A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2.1 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.083 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
197 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556910
NVENT ERIFLEX, ERICO Grounding
Product Description
Ground Strap, 45A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
6.6 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.26 " |
Max Current |
45 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved