The store will not work correctly when cookies are disabled.
-
36236
Icotek Grounding, SK Series
Product Description
SS/SK 4-13, 5
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
13.5 mm |
Minimum Conductor Size |
4 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Clamp - 10 x 3 mm Bus Bar |
Direct Burial |
No |
-
36238
Icotek Grounding, SK Series
Product Description
SS/SK 15-32
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
32 mm |
Minimum Conductor Size |
15 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Clamp - 10 x 3 mm Bus Bar |
Direct Burial |
No |
-
36865
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 8-11
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
11 mm |
Minimum Conductor Size |
8 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36200
Icotek Grounding, SKL Series
Product Description
Shield Clamp, 1.5-3.0mm Clamping
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
3 mm |
Minimum Conductor Size |
1.5 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M3 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36500
Icotek Grounding, SK Series
Product Description
SF/SK 3-8
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
8 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36875
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 17-22
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
22 mm |
Minimum Conductor Size |
17 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
DIN Rail |
Direct Burial |
No |
-
36880
Icotek Grounding, SFZ-SKL Series
Product Description
EMC Shield Clamp, Accepts 23-29mm
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
29 mm |
Minimum Conductor Size |
23 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
DIN Rail |
Direct Burial |
No |
-
LSN025NE
Penn Union Grounding, LSN Series
Product Description
LSN 025 NE (C 100)
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
250 kcmil |
Minimum Conductor Size |
6 sol. |
Compression Style |
Bolt Lug |
Mounting |
Surface |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37620
Icotek Grounding, MSKL Series
Product Description
SFZ-M/MSKL 3-12
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
12 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36253
Icotek Grounding, LF-SKL Series
Product Description
LF/SKL 3-6
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
6 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved