Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 23401

Set Ascending Direction
  1. BNH15MW
    BNH15MW
    IDEC Terminal Blocks, BNH Series
    Item Number
    BNH15MW
    MFG Item Number
    BNH15MW
    Series
    BNH
    Product Description
    TERMINAL BLOCK, 1-P, 10A/600V, STD
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 8 mm
    UL Current 10 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2002-1491
    2002-1491
    Wago Terminal Blocks, 2002 Series
    Item Number
    2002-1491
    MFG Item Number
    60245949
    Series
    2002
    Product Description
    TOPJOBS end/intermediate plate, for
    Specifications
    Specifications
    Connection Type Screwless
    Composition Non-Metallic
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 011565725
    011565725
    Entrelec Terminal Blocks, M4/8 Series
    Item Number
    011565725
    MFG Item Number
    1SNA115657R2500
    Series
    M4/8
    Product Description
    Fuseholder, 8mm, Gry, 5 X 20/25mm,
    Specifications
    Specifications
    Type Fuse Holder Block
    Number of Circuits 1
    Spacing 8 mm
    UL Current 10 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 250 VAC
    IEC Current 6.3 A
    Color Gray
    Mounting Type DIN Rail
    IP Rating IP20
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 283-107
    283-107
    Wago Terminal Blocks, 283 Series
    Item Number
    283-107
    MFG Item Number
    51160752
    Series
    283
    Product Description
    2-conductor ground terminal block
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 12 mm
    UL Current 65 A
    UL Voltage 600 V
    CSA Current 90 A
    CSA Voltage 600 V
    IEC Current 76 A
    Color Green, Yellow
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BNH30W
    BNH30W
    IDEC Terminal Blocks, BNH Series
    Item Number
    BNH30W
    MFG Item Number
    BNH30W
    Series
    BNH
    Product Description
    Terminal Block, 30A/600V Max,
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 12 mm
    UL Current 30 A
    UL Voltage 600 VAC
    CSA Current 30 A
    CSA Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EP6/10U
    EP6/10U
    Altech Terminal Blocks, EP6 Series
    Item Number
    EP6/10U
    MFG Item Number
    EP6/10U
    Series
    EP6
    Product Description
    End Plate
    Specifications
    Specifications
    Connection Type Screwless
    Style High Profile
    Composition Non-Metallic
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2002-1201
    2002-1201
    Wago Terminal Blocks, 2002 Series
    Item Number
    2002-1201
    MFG Item Number
    20021201
    Series
    2002
    Product Description
    TOPJOBS feedthrough terminal block,
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 5.2 mm
    UL Current 20 A
    UL Voltage 600 V
    CSA Current 20 A
    CSA Voltage 600 V
    IEC Current 32 A
    Color Gray
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 280-837
    280-837
    Wago Terminal Blocks, 280 Series
    Item Number
    280-837
    MFG Item Number
    51162264
    Series
    280
    Product Description
    4-conductor ground terminal block
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 5 mm
    UL Current 20 A
    UL Voltage 600 V
    CSA Current 25 A
    CSA Voltage 600 V
    IEC Current 20 A
    Color Green, Yellow
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1SNK705065R0000
    1SNK705065R0000
    Entrelec Terminal Blocks, SNK Series
    Item Number
    1SNK705065R0000
    MFG Item Number
    1SNK705065R0000
    Series
    SNK
    Product Description
    Terminal Block, ZK2.5-WH, Spring
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 5.2 mm
    UL Current 24 A
    UL Voltage 600 V
    CSA Current 24 A
    CSA Voltage 600 V
    IEC Current 24 A
    Color White
    Mounting Type DIN Rail
    IP Rating IP20
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1SNK705010R0000
    1SNK705010R0000
    ABB Terminal Blocks, SNK Series
    Item Number
    1SNK705010R0000
    MFG Item Number
    1SNK705010R0000
    Series
    SNK
    Product Description
    Terminal Block, Spring, 5.2mm, 24A,
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 5.2 mm
    UL Current 20 A
    UL Voltage 600 V
    IEC Current 24 A
    Color Gray
    Mounting Type DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Terminal Blocks

Terminal blocks (also known as connection terminals or screw terminals) are modular, insulated sections that fasten two or more wires together and consist of an insulating frame and a clamping component.

Today's control wiring solutions are becoming more complex as equipment is constrained to smaller spaces, and industry calls for more responsiveness and higher amounts of automation. Within the control board, terminal blocks provide that flexibility. These modular components are snapped firmly into place on a mounting rail to quickly and securely establish connections.

Terminal blocks can be easily added or removed from a mounting rail without interfering with other wire terminations. In addition to minimizing complexity of control wiring, the plastic frames of terminal blocks also protect against shorts and subsequently provide increased safety to installers and service crews.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved