The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BNH15MW
IDEC Terminal Blocks, BNH Series
Product Description
TERMINAL BLOCK, 1-P, 10A/600V, STD
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
8 mm
UL Current
10 A
UL Voltage
600 VAC
CSA Current
10 A
CSA Voltage
600 VAC
Color
Black
Mounting Type
DIN Rail
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TOPJOBS end/intermediate plate, for
Specifications
Specifications
Connection Type
Screwless
Composition
Non-Metallic
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
011565725
Entrelec Terminal Blocks, M4/8 Series
MFG Item Number
1SNA115657R2500
Product Description
Fuseholder, 8mm, Gry, 5 X 20/25mm,
Specifications
Specifications
Type
Fuse Holder Block
Number of Circuits
1
Spacing
8 mm
UL Current
10 A
UL Voltage
600 VAC
CSA Current
10 A
CSA Voltage
250 VAC
IEC Current
6.3 A
Color
Gray
Mounting Type
DIN Rail
IP Rating
IP20
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
283-107
Wago Terminal Blocks, 283 Series
Product Description
2-conductor ground terminal block
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
12 mm
UL Current
65 A
UL Voltage
600 V
CSA Current
90 A
CSA Voltage
600 V
IEC Current
76 A
Color
Green, Yellow
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
BNH30W
IDEC Terminal Blocks, BNH Series
Product Description
Terminal Block, 30A/600V Max,
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
12 mm
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Color
Black
Mounting Type
DIN Rail
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
EP6/10U
Altech Terminal Blocks, EP6 Series
Product Description
End Plate
Specifications
Specifications
Connection Type
Screwless
Style
High Profile
Composition
Non-Metallic
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TOPJOBS feedthrough terminal block,
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
5.2 mm
UL Current
20 A
UL Voltage
600 V
CSA Current
20 A
CSA Voltage
600 V
IEC Current
32 A
Color
Gray
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
280-837
Wago Terminal Blocks, 280 Series
Product Description
4-conductor ground terminal block
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
5 mm
UL Current
20 A
UL Voltage
600 V
CSA Current
25 A
CSA Voltage
600 V
IEC Current
20 A
Color
Green, Yellow
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNK705065R0000
MFG Item Number
1SNK705065R0000
Product Description
Terminal Block, ZK2.5-WH, Spring
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
5.2 mm
UL Current
24 A
UL Voltage
600 V
CSA Current
24 A
CSA Voltage
600 V
IEC Current
24 A
Color
White
Mounting Type
DIN Rail
IP Rating
IP20
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNK705010R0000
MFG Item Number
1SNK705010R0000
Product Description
Terminal Block, Spring, 5.2mm, 24A,
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
5.2 mm
UL Current
20 A
UL Voltage
600 V
IEC Current
24 A
Color
Gray
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Terminal Blocks Terminal blocks (also known as connection terminals or screw terminals) are modular, insulated sections that fasten two or more wires together and consist of an insulating frame and a clamping component.
Today's control wiring solutions are becoming more complex as equipment is constrained to smaller spaces, and industry calls for more responsiveness and higher amounts of automation. Within the control board, terminal blocks provide that flexibility. These modular components are snapped firmly into place on a mounting rail to quickly and securely establish connections.
Terminal blocks can be easily added or removed from a mounting rail without interfering with other wire terminations. In addition to minimizing complexity of control wiring, the plastic frames of terminal blocks also protect against shorts and subsequently provide increased safety to installers and service crews.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved