The store will not work correctly when cookies are disabled.
-
NPA47M50
NTE Electronics Capacitors, NPA Series
Product Description
CAPACITOR, 47 MFD, 50VDC, AXIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
63 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Length |
1.38 " |
Width |
0.98 " |
-
NPA10M50
NTE Electronics Capacitors, NPA Series
Product Description
CAPACITOR, 10 MFD, 50VDC, AXIAL
Specifications
Specifications
Diameter |
0.24 " |
Capacitance |
10 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
63 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Length |
1.38 " |
Width |
0.75 " |
-
NPR4.7M25
NTE Electronics Capacitors, NPR Series
MFG Item Number
NPR4.7M25
Product Description
CAPACITOR, 4.7 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
4.7 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
32 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.079 " |
Lead Length |
0.709 " |
Height |
0.43 " |
-
Product Description
CAPACITOR, 1 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
1 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SI22000M35
Product Description
CAPACITOR, 22000 MFD, 35VDC, RADIAL
Specifications
Specifications
Diameter |
1.18 " |
Capacitance |
22,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
44 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.079 " |
Lead Spacing |
0.393 " |
Lead Length |
0.248 " |
Height |
1.97 " |
-
NPR1M50
NTE Electronics Capacitors, NPR Series
Product Description
CAPACITOR, 1 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
1 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
63 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.079 " |
Lead Length |
0.709 " |
Height |
0.43 " |
-
Item Number
CGS103U025R3C
Product Description
CAPACITOR, 10000 MFD, 25VDC, CAN
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
10,000 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.5 " |
Lead Length |
0.25 " |
Height |
3.13 " |
-
NEH68M50
NTE Electronics Capacitors, NEH Series
Product Description
CAPACITOR, 68 MFD, 50VDC, AXIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
68 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
63 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Length |
1.38 " |
Width |
0.49 " |
-
MFG Item Number
SK102M010ST
Product Description
CAPACITOR, 1000 MFD, 10VDC, RADIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
1,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
10 VDC |
Voltage DC (peak) |
12 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.63 " |
-
MFG Item Number
SEK332M025ST
Product Description
CAPACITOR, 3300 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.63 " |
Capacitance |
3,300 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.032 " |
Lead Spacing |
0.3 " |
Lead Length |
0.59 " |
Height |
1.26 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved