Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3401

Set Ascending Direction
  1. V150LA20AP
    V150LA20AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V150LA20AP
    MFG Item Number
    V150LA20AP
    Series
    LA
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 1,600 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 80 J
    Max Clamping Amps 100 A
    Max Clamping Volts 395 V
    Peak Current 6,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V250LA40BP
    V250LA40BP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V250LA40BP
    MFG Item Number
    V250LA40BP
    Series
    LA
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 1,000 pF
    Max Applied Voltage RMS 250 Vrms
    Max Applied Voltage DC 330 VDC
    Energy (Joules) 130 J
    Max Clamping Amps 100 A
    Max Clamping Volts 620 V
    Peak Current 6,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V150LA10AP
    V150LA10AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V150LA10AP
    MFG Item Number
    V150LA10AP
    Series
    LA
    Product Description
    Radial Varistor 14MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 800 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 45 J
    Max Clamping Amps 50 A
    Max Clamping Volts 395 V
    Peak Current 4,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. V275LA40BP
    V275LA40BP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V275LA40BP
    MFG Item Number
    V275LA40BP
    Series
    LA
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 900 pF
    Max Applied Voltage RMS 275 Vrms
    Max Applied Voltage DC 369 VDC
    Energy (Joules) 140 J
    Max Clamping Amps 100 A
    Max Clamping Volts 680 V
    Peak Current 6,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. V150LA2P
    V150LA2P
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V150LA2P
    MFG Item Number
    V150LA2P
    Series
    LA
    Product Description
    Radial Varistor 7MM Rohs / Lead Free
    Specifications
    Specifications
    Typical Capacitance (pf) 150 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 13 J
    Max Clamping Amps 10 A
    Max Clamping Volts 395 V
    Peak Current 1,200 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. V275LA20AP
    V275LA20AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V275LA20AP
    MFG Item Number
    V275LA20AP
    Series
    LA
    Product Description
    Radial Varistor 14MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 450 pF
    Max Applied Voltage RMS 275 Vrms
    Max Applied Voltage DC 369 VDC
    Energy (Joules) 75 J
    Max Clamping Amps 50 A
    Max Clamping Volts 710 V
    Peak Current 4,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V510LA40AP
    V510LA40AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V510LA40AP
    MFG Item Number
    V510LA40AP
    Series
    LA
    Product Description
    Radial Varistor 14MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 250 pF
    Max Applied Voltage RMS 510 Vrms
    Max Applied Voltage DC 675 VDC
    Energy (Joules) 110 J
    Max Clamping Amps 50 A
    Max Clamping Volts 1,350 V
    Peak Current 4,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. V510LA80BP
    V510LA80BP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V510LA80BP
    MFG Item Number
    V510LA80BP
    Series
    LA
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 500 pF
    Max Applied Voltage RMS 510 Vrms
    Max Applied Voltage DC 675 VDC
    Energy (Joules) 190 J
    Max Clamping Amps 100 A
    Max Clamping Volts 1,280 V
    Peak Current 6,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. V250LA20AP
    V250LA20AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V250LA20AP
    MFG Item Number
    V250LA20AP
    Series
    LA
    Product Description
    Varistor 14mm Rohs/Lead Free, Radial
    Specifications
    Specifications
    Typical Capacitance (pf) 500 pF
    Max Applied Voltage RMS 250 Vrms
    Max Applied Voltage DC 330 VDC
    Energy (Joules) 72 J
    Max Clamping Amps 50 A
    Max Clamping Volts 650 V
    Peak Current 4,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. V130LA10AP
    V130LA10AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V130LA10AP
    MFG Item Number
    V130LA10AP
    Series
    LA
    Product Description
    Radial Varistor 14MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 1,000 pF
    Max Applied Voltage RMS 130 Vrms
    Max Applied Voltage DC 175 VDC
    Energy (Joules) 38 J
    Max Clamping Amps 50 A
    Max Clamping Volts 340 V
    Peak Current 4,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Metal Oxide Varistors

A metal oxide varistor, or MOV, is a passive component with an electrical resistance that varies with supplied voltage. They are used in circuits to provide optimal operating conditions and to protect against excessive transient voltages.

MOVs are the most common type of varistor, and they provide excellent transient voltage suppression. When the voltage across the varistor is low during normal operation, the MOV remains non-conductive. When voltage exceeds the varistor's clamping voltage, the MOV provides shunt-like behavior by diverting the excess voltage away from the circuit where it dissipates as heat.

Metal oxide varistors are available in a wide variety of sizes and offer high surge protection capabilities. They are often the first line of defense in industrial applications for transient surge protection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved