-
V510LA80BPLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV510LA80BPMFG Item NumberV510LA80BPSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 500 pF Max Applied Voltage RMS 510 Vrms Max Applied Voltage DC 675 VDC Energy (Joules) 190 J Max Clamping Amps 100 A Max Clamping Volts 1,280 V Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V250LA20APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV250LA20APMFG Item NumberV250LA20APSeriesLAProduct DescriptionVaristor 14mm Rohs/Lead Free, RadialSpecifications
Specifications Typical Capacitance (pf) 500 pF Max Applied Voltage RMS 250 Vrms Max Applied Voltage DC 330 VDC Energy (Joules) 72 J Max Clamping Amps 50 A Max Clamping Volts 650 V Peak Current 4,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V130LA10APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV130LA10APMFG Item NumberV130LA10APSeriesLAProduct DescriptionRadial Varistor 14MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 1,000 pF Max Applied Voltage RMS 130 Vrms Max Applied Voltage DC 175 VDC Energy (Joules) 38 J Max Clamping Amps 50 A Max Clamping Volts 340 V Peak Current 4,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V420LA40BPLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV420LA40BPMFG Item NumberV420LA40BPSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 600 pF Max Applied Voltage RMS 420 Vrms Max Applied Voltage DC 560 VDC Energy (Joules) 160 J Max Clamping Amps 100 A Max Clamping Volts 1,060 V Peak Current 6,500 A Availability -
Z250EH6CKE Metal Oxide VaristorsItem NumberZ250EH6MFG Item NumberZ250EH6Product DescriptionVaristorSpecifications
Specifications Typical Capacitance (pf) 200 pF Max Applied Voltage RMS 250 V Max Applied Voltage DC 330 VDC Min Varistor Peak Volts 650 V Max Varistor Peak Volts 40,000 V Energy (Joules) 354 J Max Clamping Volts 390 V Max Clamping Amps 429 A Peak Current 620 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z660EH6CKE Metal Oxide VaristorsItem NumberZ660EH6MFG Item NumberZ660EH6Product DescriptionVaristor 660VMA 850VMD 1250WTMSpecifications
Specifications Typical Capacitance (pf) 200 pF Max Applied Voltage RMS 660 V Max Applied Voltage DC 850 VDC Min Varistor Peak Volts 1,250 V Max Varistor Peak Volts 40,000 V Energy (Joules) 940 J Max Clamping Volts 1,050 V Max Clamping Amps 1,160 A Peak Current 1,740 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V511DB40Littelfuse Metal Oxide Varistors, DB SeriesItem NumberV511DB40MFG Item NumberV511DB40SeriesDBProduct DescriptionDB Varistor 40MMSpecifications
Specifications Typical Capacitance (pf) 0.0000000025 pF Max Applied Voltage RMS 510 V Max Applied Voltage DC 675 VDC Min Varistor Peak Volts 735 V Max Varistor Peak Volts 910 V Energy (Joules) 700 J Max Clamping Volts 1,350 V Peak Current 40,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V175LA10APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV175LA10APMFG Item NumberV175LA10APSeriesLAProduct DescriptionRadial Varistor 14MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 700 pF Max Applied Voltage RMS 175 Vrms Max Applied Voltage DC 225 VDC Energy (Joules) 55 J Max Clamping Amps 50 A Max Clamping Volts 455 V Peak Current 4,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V751BA60Littelfuse Metal Oxide VaristorsItem NumberV751BA60MFG Item NumberV751BA60Product DescriptionBA Varistor 60MMSpecifications
Specifications Typical Capacitance (pf) 3,500 pF Max Applied Voltage RMS 750 V Max Applied Voltage DC 970 VDC Min Varistor Peak Volts 1,080 V Max Varistor Peak Volts 1,320 V Energy (Joules) 2,600 J Max Clamping Volts 1,880 V Peak Current 70,000 A Phase Single Availability -
V131HA40Littelfuse Metal Oxide Varistors, HA SeriesItem NumberV131HA40MFG Item NumberV131HA40SeriesHAProduct DescriptionHA Varistor 40MM Rohs / Lead FreeSpecifications
Specifications Typical Capacitance (pf) 0.00000001 pF Max Applied Voltage RMS 130 V Max Applied Voltage DC 175 VDC Min Varistor Peak Volts 184 V Max Varistor Peak Volts 228 V Energy (Joules) 270 J Max Clamping Volts 345 V Peak Current 40,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day.