-
V480LA40APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV480LA40APMFG Item NumberV480LA40APSeriesLAProduct DescriptionRadial Varistor 14MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 270 pF Max Applied Voltage RMS 480 Vrms Max Applied Voltage DC 640 VDC Energy (Joules) 105 J Max Clamping Amps 50 A Max Clamping Volts 1240 V Peak Current 4,500 A Availability -
V33ZA5PLittelfuse Metal Oxide Varistors, ZA SeriesItem NumberV33ZA5PMFG Item NumberV33ZA5PSeriesZAProduct DescriptionRadial Varistor 14MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 9,290 pF Max Applied Voltage RMS 20 Vrms Max Applied Voltage DC 26 VDC Energy (Joules) 6 J Max Clamping Amps 10 A Max Clamping Volts 65 V Peak Current 1,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V575LA80BPLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV575LA80BPMFG Item NumberV575LA80BPSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 450 pF Max Applied Voltage RMS 575 Vrms Max Applied Voltage DC 730 VDC Energy (Joules) 220 J Max Clamping Amps 100 A Max Clamping Volts 1,410 V Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V321DB40Littelfuse Metal Oxide Varistors, DB SeriesItem NumberV321DB40MFG Item NumberV321DB40SeriesDBProduct DescriptionDB Varistor 40MMSpecifications
Specifications Typical Capacitance (pf) 0.0000000038 pF Max Applied Voltage RMS 320 V Max Applied Voltage DC 420 VDC Min Varistor Peak Volts 462 V Max Varistor Peak Volts 561 V Energy (Joules) 460 J Max Clamping Volts 830 V Peak Current 40,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z480PA80CCKE Metal Oxide Varistors, PA SeriesItem NumberZ480PA80CMFG Item NumberZ480PA80CSeriesPAProduct DescriptionVARISTOR 480VMA 650VMD 180WTMSpecifications
Specifications Typical Capacitance (pf) 0.000000001 pF Max Applied Voltage RMS 480 V Max Applied Voltage DC 640 VDC Min Varistor Peak Volts 670 V Max Varistor Peak Volts 790 V Energy (Joules) 180 J Power Dissipation 1 W Max Clamping Volts 1,160 V Max Clamping Amps 100 A Peak Current 6,500 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z320PA40ACKE Metal Oxide Varistors, PA SeriesItem NumberZ320PA40AMFG Item NumberZ320PA40ASeriesPAProduct DescriptionVARISTOR 320VMA 420VMD 160WTMSpecifications
Specifications Typical Capacitance (pf) 0.0000000011 pF Max Applied Voltage RMS 320 V Max Applied Voltage DC 420 VDC Min Varistor Peak Volts 462 V Max Varistor Peak Volts 565 V Energy (Joules) 160 J Power Dissipation 1 W Max Clamping Volts 850 V Max Clamping Amps 100 A Peak Current 6,500 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V130LA20APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV130LA20APMFG Item NumberV130LA20APSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 1,900 pF Max Applied Voltage RMS 130 Vrms Max Applied Voltage DC 175 VDC Energy (Joules) 70 J Max Clamping Amps 100 A Max Clamping Volts 340 V Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-1777MTE Metal Oxide Varistors, M SeriesItem NumberM-1777MFG Item NumberM-1777SeriesMProduct DescriptionSurge Arrestor, 240V DeltaSpecifications
Specifications Max Applied Voltage RMS 275 V Max Varistor Peak Volts 430 V Energy (Joules) 140 J Max Clamping Volts 710 V Max Clamping Amps 100 A Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-1778MTE Metal Oxide Varistors, M SeriesItem NumberM-1778MFG Item NumberM-1778SeriesMProduct DescriptionSurge Arrestor, 208V Delta, 3PHSpecifications
Specifications Max Applied Voltage RMS 250 V Max Varistor Peak Volts 390 V Energy (Joules) 130 J Max Clamping Volts 650 V Max Clamping Amps 100 A Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-1781MTE Metal Oxide Varistors, M SeriesItem NumberM-1781MFG Item NumberM-1781SeriesMProduct DescriptionSurge Arrestor, 380V DeltaSpecifications
Specifications Max Applied Voltage RMS 420 V Max Varistor Peak Volts 680 V Energy (Joules) 160 J Max Clamping Volts 1,120 V Max Clamping Amps 100 A Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.