Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 110

Set Ascending Direction
  1. G2E140-AL30-48
    G2E140-AL30-48
    ebm-papst, Inc. Fans, G2E140 Series
    Item Number
    G2E140-AL30-48
    MFG Item Number
    G2E140-AL30-48
    Series
    G2E140
    Product Description
    BLOWER 115VAC 60HZ 179.5 CFM BALL
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 247 mm
    Nominal Width 130 mm
    Nominal Depth 226 mm
    Air Flow 179.5 CFM
    Power Consumption 130 W
    Noise Level 60
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. D2E133-DM47-01
    D2E133-DM47-01
    ebm-papst, Inc. Fans, D2E133 Series
    Item Number
    D2E133-DM47-01
    MFG Item Number
    D2E133-DM47-01
    Series
    D2E133
    Product Description
    FAN, 133MM 230VAC 353CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 213 mm
    Nominal Width 270 mm
    Nominal Depth 204 mm
    Air Flow 353 CFM
    Power Consumption 195 W
    Noise Level 55
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KBB36
    KBB36
    Kooltronic Fans
    Item Number
    KBB36
    MFG Item Number
    KBB36
    Product Description
    BLOWER, 120VAC, 235CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 183 mm
    Nominal Width 217 mm
    Nominal Depth 164 mm
    Air Flow 235 CFM
    Current Rating 1.3 A
    Power Consumption 150 W
    Fan Speed 3,275 RPM
    Bearing Type Ball
    Flange No
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. R4E310-AO32-17
    R4E310-AO32-17
    ebm-papst, Inc. Fans
    Item Number
    R4E310-AO32-17
    MFG Item Number
    R4E310-AO32-17
    Product Description
    Fan, Centrifugal, 115V, 60 Hz,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 1,190 CFM
    Current Rating 1.5 A
    Power Consumption 155 W
    Fan Speed 1,720 RPM
    Connection Type Wire Leads
    Bearing Type Ball
    Flange No
    IP Rating IP44
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. D2E133-DM47-23
    D2E133-DM47-23
    ebm-papst, Inc. Fans, D2E133 Series
    Item Number
    D2E133-DM47-23
    MFG Item Number
    D2E133-DM47-23
    Series
    D2E133
    Product Description
    FAN, 133MM 230VAC 353CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 213 mm
    Nominal Width 270 mm
    Nominal Depth 204 mm
    Air Flow 353 CFM
    Power Consumption 195 W
    Noise Level 55
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. D2E097-BE01-65
    D2E097-BE01-65
    ebm-papst, Inc. Fans, D2E097 Series
    Item Number
    D2E097-BE01-65
    MFG Item Number
    D2E097-BE01-65
    Series
    D2E097
    Product Description
    FAN, 97MM 230VAC 175CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 165 mm
    Nominal Width 180 mm
    Nominal Depth 162 mm
    Air Flow 156 CFM
    Power Consumption 54 W
    Noise Level 47
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. D2E133-BI40-50
    D2E133-BI40-50
    ebm-papst, Inc. Fans, D2E133 Series
    Item Number
    D2E133-BI40-50
    MFG Item Number
    D2E133-BI40-50
    Series
    D2E133
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 180 mm
    Nominal Width 194 mm
    Nominal Depth 171.5 mm
    Air Flow 180 CFM
    Power Consumption 110 W
    Noise Level 49
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 50769-D230
    50769-D230
    MARS Fans
    Item Number
    50769-D230
    MFG Item Number
    50769-D230
    Product Description
    Blower 208-230V Sp.2
    Specifications
    Specifications
    Nominal Height 282.45 mm
    Nominal Width 240.54 mm
    Nominal Depth 261.87 mm
    Air Flow 480 CFM
    Current Rating 1.9 A
    Bearing Type Sleeve
    Flange Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. A079
    A079
    MARS Fans
    Item Number
    A079
    MFG Item Number
    A079
    Product Description
    Blower 115V Sp.1
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 194.56 mm
    Nominal Width 140.21 mm
    Nominal Depth 180.85 mm
    Air Flow 89 CFM
    Current Rating 1.1 A
    Bearing Type Sleeve
    Flange No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. A1000
    A1000
    MARS Fans
    Item Number
    A1000
    MFG Item Number
    A1000
    Product Description
    Blower 115/230V Sp.2
    Specifications
    Specifications
    Nominal Height 377.7 mm
    Nominal Width 297.94 mm
    Nominal Depth 332.74 mm
    Air Flow 1,000 CFM
    Current Rating 2.9 A
    Bearing Type Sleeve
    Flange No