The store will not work correctly when cookies are disabled.
-
MFG Item Number
11643804055
Product Description
Filter Fan, 24VDC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
169 CFM |
Air Flow w/Filter |
142 CFM |
Current Rating |
0.5 A |
Power Consumption |
12 W |
Noise Level |
42 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01871.2-30
Product Description
FPI 018 Air Intake Filter Fan 33cfm, 24V
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
38.8 CFM |
Air Flow w/Filter |
33 CFM |
Current Rating |
0.17 A |
Power Consumption |
4.1 W |
Noise Level |
58 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
IP Rating |
IP54 |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XF10115
Hammond Manufacturing Fans, XF Series
Product Description
Cooling Fan, 115VAC, 10in., 375CFM,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
560 CFM |
Current Rating |
0.87 A |
Power Consumption |
60 W |
Fan Speed |
1,600 RPM |
Connection Type |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11667104055
Product Description
Filter Fan, 230VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
560 CFM |
Air Flow w/Filter |
368 CFM |
Current Rating |
0.59 A |
Power Consumption |
135 W |
Noise Level |
66 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11622153055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Current Rating |
0.24 A |
Power Consumption |
20 W |
Noise Level |
44 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11622104055
Product Description
Filter Fan, 230VAC, Lt Gray Grille
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Current Rating |
0.12 A |
Power Consumption |
19 W |
Noise Level |
44 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01801.0-00
Product Description
Filter Fan, 4.92 x 4.92", 32/24 cfm, 230
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
32 CFM |
Air Flow w/Filter |
25 CFM |
Power Consumption |
15 W |
Noise Level |
40 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11632154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
65 CFM |
Air Flow w/Filter |
38 CFM |
Current Rating |
0.24 A |
Power Consumption |
20 W |
Noise Level |
40 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01800.0-00
Product Description
Filter Fan, 3.8 x 3.8", 12/9 cfm, 230 VA
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
12 CFM |
Air Flow w/Filter |
9 CFM |
Power Consumption |
13 W |
Noise Level |
31 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01802.0-00
Product Description
Filter Fan, 6.93 x 6.93", 60/40 cfm, 230
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
60 CFM |
Air Flow w/Filter |
40 CFM |
Power Consumption |
15 W |
Noise Level |
39 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
7 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved