The store will not work correctly when cookies are disabled.
-
MFG Item Number
11666154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
462 CFM |
Air Flow w/Filter |
295 CFM |
Current Rating |
0.96 A |
Power Consumption |
110 W |
Noise Level |
63 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01804.0-00
Product Description
Filter Fan, 6.93 x 6.93", 118/74 cfm, 23
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
118 CFM |
Air Flow w/Filter |
74 CFM |
Power Consumption |
45 W |
Noise Level |
52 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
9 " |
-
MFG Item Number
11611151050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Current Rating |
0.15 A |
Power Consumption |
12 W |
Noise Level |
33 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP54 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11675154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
325 CFM |
Air Flow w/Filter |
250 CFM |
Current Rating |
0.58 A |
Power Consumption |
64 W |
Noise Level |
54 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11667154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
560 CFM |
Air Flow w/Filter |
368 CFM |
Current Rating |
1.23 A |
Power Consumption |
140 W |
Noise Level |
66 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FILTER FAN, 120VAC
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
220 CFM |
Current Rating |
0.29 A |
Power Consumption |
33 W |
Fan Speed |
3,300 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11665104055
Product Description
Filter Fan, 230VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
297 CFM |
Air Flow w/Filter |
230 CFM |
Current Rating |
0.3 A |
Power Consumption |
65 W |
Noise Level |
54 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11622154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Current Rating |
0.24 A |
Power Consumption |
20 W |
Noise Level |
44 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11666154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
462 CFM |
Air Flow w/Filter |
295 CFM |
Current Rating |
0.96 A |
Power Consumption |
110 W |
Noise Level |
63 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01802.0-01
Product Description
Filter Fan, 6.93 x 6.93", 69/46 cfm, 120
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
69 CFM |
Air Flow w/Filter |
46 CFM |
Power Consumption |
15 W |
Noise Level |
39 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved