The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
M7410F1000
Product Description
ACTUATOR 0/2..10V, UL, CONDUIT C
Specifications
Specifications
Control Signal
Modulating 0-10 VDC
Supply Voltage
24 VAC
Run Time
125 s
Media Temperature
266 °F
Manual Operation
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ML6421A1017
Product Description
ACTUATOR CORELLA US VERS.1800N
Specifications
Specifications
Supply Voltage
24 VAC
Run Time
95 s
Media Temperature
300 °F
Manual Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ML6425A3022
Product Description
VALVE ACTUATOR
Specifications
Specifications
Supply Voltage
24 VAC
Media Temperature
300 °F
Manual Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ML7421A1032
Product Description
ELECTRIC LINEAR VALVE ACTUATOR
Specifications
Specifications
Control Signal
Modulating 0-10 VDC
Supply Voltage
24 VAC
Run Time
95 s
Media Temperature
300 °F
Manual Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ML7421B1023
Product Description
180N CORELLA USA/ACTUATOR
Specifications
Specifications
Control Signal
Modulating 0-10 VDC
Supply Voltage
24 VAC
Run Time
175 s
Media Temperature
300 °F
Manual Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
SSC81U
Siemens Building Technologies HVAC Valves, SSC81 Series
Product Description
Electromechanical Valve Actuator 24
Specifications
Specifications
Control Signal
Floating
Supply Voltage
24 VAC
Run Time
125 s
Manual Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
VA-3100-HGC
Johnson Controls HVAC Valves, VA-3100 Series
MFG Item Number
VA-3100-HGC
Product Description
Act Va-3100-Hgc Prop; Electric
Specifications
Specifications
Control Signal
Proportional 0-10 VDC
Supply Voltage
24 VAC
Manual Operation
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VA-9072-12
Johnson Controls HVAC Valves, VA-9070 Series
MFG Item Number
VA-9072-12
Product Description
Va-9072-12; Va-9072-12
Specifications
Specifications
Control Signal
Two Position
Manual Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VA2104-AGA-2
Product Description
Electric Actuator; Nsr; Floating
Specifications
Specifications
Control Signal
Floating
Manual Operation
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VA7820-HGA-2
Product Description
O To 10 Vdc Prop.Contr.; O To 10
Specifications
Specifications
Supply Voltage
24 VAC
Run Time
76 s
Manual Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HVAC Valves A valve is a device that regulates the flow of a fluid by opening, closing, or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based on previously-determined setpoints or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic, or pneumatic, depending on the application and its environment.
Valves are critical in HVAC applications, and paired with actuators are designed to regulate the flow of both hot and chilled water in HVAC systems. Ball valves are most common for HVAC systems, able to regulate flow in several different directions with just one fitting.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved