Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 21897

Set Ascending Direction
  1. M7410F1000
    M7410F1000
    Honeywell HVAC Valves, M7410 Series
    Item Number
    M7410F1000
    MFG Item Number
    M7410F1000
    Series
    M7410
    Product Description
    ACTUATOR 0/2..10V, UL, CONDUIT C
    Specifications
    Specifications
    Control Signal Modulating 0-10 VDC
    Supply Voltage 24 VAC
    Run Time 125 s
    Media Temperature 266 °F
    Manual Operation No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ML6421A1017
    ML6421A1017
    Honeywell HVAC Valves, ML6421 Series
    Item Number
    ML6421A1017
    MFG Item Number
    ML6421A1017
    Series
    ML6421
    Product Description
    ACTUATOR CORELLA US VERS.1800N
    Specifications
    Specifications
    Supply Voltage 24 VAC
    Run Time 95 s
    Media Temperature 300 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ML6425A3022
    ML6425A3022
    Honeywell HVAC Valves, ML6425 Series
    Item Number
    ML6425A3022
    MFG Item Number
    ML6425A3022
    Series
    ML6425
    Product Description
    VALVE ACTUATOR
    Specifications
    Specifications
    Supply Voltage 24 VAC
    Media Temperature 300 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ML7421A1032
    ML7421A1032
    Honeywell HVAC Valves, ML7421 Series
    Item Number
    ML7421A1032
    MFG Item Number
    ML7421A1032
    Series
    ML7421
    Product Description
    ELECTRIC LINEAR VALVE ACTUATOR
    Specifications
    Specifications
    Control Signal Modulating 0-10 VDC
    Supply Voltage 24 VAC
    Run Time 95 s
    Media Temperature 300 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ML7421B1023
    ML7421B1023
    Honeywell HVAC Valves, ML7421 Series
    Item Number
    ML7421B1023
    MFG Item Number
    ML7421B1023
    Series
    ML7421
    Product Description
    180N CORELLA USA/ACTUATOR
    Specifications
    Specifications
    Control Signal Modulating 0-10 VDC
    Supply Voltage 24 VAC
    Run Time 175 s
    Media Temperature 300 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SSC81U
    SSC81U
    Siemens Building Technologies HVAC Valves, SSC81 Series
    Item Number
    SSC81U
    MFG Item Number
    SSC81U
    Series
    SSC81
    Product Description
    Electromechanical Valve Actuator 24
    Specifications
    Specifications
    Control Signal Floating
    Supply Voltage 24 VAC
    Run Time 125 s
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. VA-3100-HGC
    VA-3100-HGC
    Johnson Controls HVAC Valves, VA-3100 Series
    Item Number
    VA-3100-HGC
    MFG Item Number
    VA-3100-HGC
    Series
    VA-3100
    Product Description
    Act Va-3100-Hgc Prop; Electric
    Specifications
    Specifications
    Control Signal Proportional 0-10 VDC
    Supply Voltage 24 VAC
    Manual Operation No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. VA-9072-12
    VA-9072-12
    Johnson Controls HVAC Valves, VA-9070 Series
    Item Number
    VA-9072-12
    MFG Item Number
    VA-9072-12
    Series
    VA-9070
    Product Description
    Va-9072-12; Va-9072-12
    Specifications
    Specifications
    Control Signal Two Position
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. VA2104-AGA-2
    VA2104-AGA-2
    Johnson Controls HVAC Valves, P1000 Series
    Item Number
    VA2104-AGA-2
    MFG Item Number
    VA2104-AGA-2
    Series
    P1000
    Product Description
    Electric Actuator; Nsr; Floating
    Specifications
    Specifications
    Control Signal Floating
    Manual Operation No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VA7820-HGA-2
    VA7820-HGA-2
    Johnson Controls HVAC Valves, VA7800 Series
    Item Number
    VA7820-HGA-2
    MFG Item Number
    VA7820-HGA-2
    Series
    VA7800
    Product Description
    O To 10 Vdc Prop.Contr.; O To 10
    Specifications
    Specifications
    Supply Voltage 24 VAC
    Run Time 76 s
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC Valves

A valve is a device that regulates the flow of a fluid by opening, closing, or partially obstructing a passageway.

Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based on previously-determined setpoints or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic, or pneumatic, depending on the application and its environment.

Valves are critical in HVAC applications, and paired with actuators are designed to regulate the flow of both hot and chilled water in HVAC systems. Ball valves are most common for HVAC systems, able to regulate flow in several different directions with just one fitting.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved