The store will not work correctly when cookies are disabled.
-
MFG Item Number
VA-7150-1001
Product Description
Actuator 24 Vac; Lb; Incremental
Specifications
Specifications
Control Signal |
Floating |
Supply Voltage |
24 VAC |
Run Time |
165 s |
Media Temperature |
280 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-03609
Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series
MFG Item Number
599-03609
Series
Flowrite Rack and Pinion
Product Description
Linkage WITH GCA161.1U
Specifications
Specifications
Control Signal |
Modulating 0-10 VDC |
Supply Voltage |
24 VAC |
Manual Operation |
No |
-
Item Number
VA9104-GGA-2S
MFG Item Number
VA9104-GGA-2S
Product Description
Electric Valve Actuator
Specifications
Specifications
Supply Voltage |
24 VAC |
Run Time |
60 s |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA9104-GGA-3S
MFG Item Number
VA9104-GGA-3S
Product Description
Electric Valve Actuator; Nsr 0-10
Specifications
Specifications
Supply Voltage |
24 VAC |
Run Time |
60 s |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ML6425B3013
Product Description
ACTUATOR ML6425B3005 FOR USA
Specifications
Specifications
Supply Voltage |
24 VAC |
Media Temperature |
300 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ML6420A3007
Product Description
ACTUATOR 600N 24V 50/60HZ
Specifications
Specifications
Manual Operation |
Yes |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-01000
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
MFG Item Number
599-01000
Series
Flowrite Pneumatic
Product Description
12in. Pneumatic Actuator1.5in.(40mm)
Specifications
Specifications
Control Signal |
Pneumatic 35 psi |
Media Temperature |
25-366 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-01010
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
MFG Item Number
599-01010
Series
Flowrite Pneumatic
Product Description
12in. Pneumatic Actuator3/4in.(20MM)
Specifications
Specifications
Control Signal |
Pneumatic 35 psi |
Media Temperature |
25-366 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-01050
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
MFG Item Number
599-01050
Series
Flowrite Pneumatic
Product Description
8in. Pneumatic Actuator 20MM
Specifications
Specifications
Control Signal |
Pneumatic 35 psi |
Media Temperature |
25-300 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-01081
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
MFG Item Number
599-01081
Series
Flowrite Pneumatic
Product Description
4in. Pneumatic Actuator, 3-8 PSI
Specifications
Specifications
Control Signal |
Pneumatic 35 psi |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved