The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
113709000-00804709
MFG Item Number
113709000-00804709
Product Description
Mach LED PLUS.70, MQAL 12 S, 24V DC,
Specifications
Specifications
Voltage
20~28 VDC
Length
8.66 "
Style
Linear
Lamp Type
LED
Power
5 W
Enclosed
Yes
IP Rating
IP67
Nominal Voltage
24 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
408001878-00585535
MFG Item Number
408001878-00585535
Product Description
Bracket, +/- 30 Degrees (MACH LED
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
113182000-00680208
MFG Item Number
113182000-00680208
Product Description
ROCIA.focus, articulating arm,
Specifications
Specifications
Lamp Type
LED
Power
8.5 W
Wet Locations
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
113075000-00580657
MFG Item Number
113075000-00580657
Product Description
MACH LED PLUS.SEVENTY, MQAL 48 N,
Specifications
Specifications
Lamp Included
Yes
Voltage
100~240 VAC
Length
25.6 Inches
Style
Linear
Lamp Type
LED
Power
27 W
Lumens
1,800
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
US0009011
Waldmann Light Fixtures, LINURA.edge Series
MFG Item Number
US0009011
Product Description
16ft. cable w/4-pin, A-coded M12
US0009001
Waldmann Light Fixtures, LINURA.EDGE Series
MFG Item Number
US0009001
Product Description
16ft. cable w/4-pin, A-coded M12
Availability
Order by 5:00 PM ET and your package will ship the same day.
112385M11
Waldmann Light Fixtures, ABL Series
MFG Item Number
112385M11
Product Description
ABLTL1, gooseneck, fixed head, 25_
Specifications
Specifications
Lamp Included
Yes
Voltage
19.2~28.8 VAC
Style
Spot
Lamp Type
LED
Power
3 W
Lumens
191
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP20
Nominal Voltage
24 VAC
TP7620
Crouse-Hinds Light Fixtures
Product Description
VP CLR GLB, CST GRD, 1/2 TH-100W
Availability
Order by 5:00 PM ET and your package will ship the same day.
8456R
Appleton Light Fixtures
Product Description
Hardware
Specifications
Specifications
For Use With
Appleton Light Fixture
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
190207019-00575900
MFG Item Number
190207019-00575900
Product Description
Magnifier, Clip-on, 3.5 diopters
Specifications
Specifications
For Use With
Taneo Series
Availability
Order by 5:00 PM ET and your package will ship the same day.
Light Fixtures A light fixture, or luminaire, is an electrical device used to hold and protect a lamp. All light fixtures include the fixture body and light socket. The light socket holds the lamp into position and allows for convenient replacement.
Fixtures require an electrical connection to supply power to the lamp. This can be accomplished with a simple plug and cord, or by direct AC line connection for permanent installations. The socket includes all the necessary components needed to securely hold and provide power to the lamp. This includes the terminal requirements specified by the lamp type.
Light fixtures can be designed to house just about any lamp type and lamp size, provided the fixture can support the necessary voltage and mounting requirements. Furthermore, enclosed and gasketed fixtures are available to protect the lamp from outdoor or harsh conditions.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved