The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
BCG08-K1KM03PP
Product Description
6039747, Wire Draw Enc. Analog
Specifications
Specifications
Communication Interface
SSI + SinCos
Programmable
No
Total Draw Wire Length
3.2 m
Supply Voltage
19-33 VDC
Nominal Supply Voltage
24 VDC
Connection Type
Cable
Housing Material
Plastic
IP Rating
IP50
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BCG13-K1KM05PP
Product Description
6039749, Wire Draw Enc. Analog
Specifications
Specifications
Communication Interface
SSI + SinCos
Programmable
No
Total Draw Wire Length
5.2 m
Supply Voltage
19-33 VDC
Nominal Supply Voltage
24 VDC
Connection Type
Cable
Housing Material
Plastic
IP Rating
IP50
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MRA-F080-102D2
Product Description
6028625, Wire Draw Mechanism
Specifications
Specifications
Programmable
No
Total Draw Wire Length
2.2 m
Housing Material
Aluminum
IP Rating
IP64
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MRA-F130-120D1
Product Description
6028628, Wire Draw Mechanism
Specifications
Specifications
Programmable
No
Total Draw Wire Length
20.2 m
Housing Material
Aluminum
IP Rating
IP64
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MRA-G080-103D3
Product Description
5322778, Wire Draw Mechanism
Specifications
Specifications
Programmable
No
Total Draw Wire Length
3.2 m
Housing Material
Aluminum
IP Rating
IP50
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD120-100-ABZC-28V/V-SM18
Product Description
Linear Cable Transducer,
Specifications
Specifications
Communication Interface
Incremental
Programmable
No
Resolution
100 Pulses per Inch
Supply Voltage
5-28 VDC
Connection Type
M18 Connector
Housing Material
Aluminum
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BTF08-A1AM0240
Product Description
1034299, Wire Draw Encoder Abs.
Specifications
Specifications
Communication Interface
SSI
Programmable
Yes
Total Draw Wire Length
2.2 m
Supply Voltage
10-32 VDC
Housing Material
Aluminum
IP Rating
IP64
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BTF13-A1AM0520
Product Description
1034300, Wire Draw Encoder Abs.
Specifications
Specifications
Communication Interface
SSI
Programmable
Yes
Total Draw Wire Length
5.2 m
Supply Voltage
10-32 VDC
Connection Type
M23 Connector
Housing Material
Aluminum
IP Rating
IP64
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BTF13-A1AM1020
Product Description
1034301, Wire Draw Encoder Abs.
Specifications
Specifications
Communication Interface
SSI
Programmable
Yes
Total Draw Wire Length
10.2 m
Supply Voltage
10-32 VDC
Connection Type
M23 Connector
Housing Material
Aluminum
IP Rating
IP64
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BTF13-A1AM2020
Product Description
1034302, Wire Draw Encoder Abs.
Specifications
Specifications
Communication Interface
SSI
Programmable
Yes
Total Draw Wire Length
20.2 m
Supply Voltage
10-32 VDC
Housing Material
Aluminum
IP Rating
IP64
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Wire Draw
Shopping Options
Encoders An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.
Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.
Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved