The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
GR-HM832-80-H1-56-31
Product Description
Right Angle Worm Gearbox, 80:1
Specifications
Specifications
Input Type
C-Face Coupled
Center Distance
3.25 "
Max OverHung Load (OHL)
2,275
Input Bore Size
0.625 "
MFG Item Number
6GWPF1 39
Product Description
Syncrogear, Right Angle Gearbox, 39
Specifications
Specifications
Input Type
Modular
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DFHMQ520-301-HL2-56-16
Product Description
Right Angle Worm Gearbox, 301:1
Specifications
Specifications
Input Type
C-Face Quilled
Center Distance
1.97 "
Max OverHung Load (OHL)
629
Output Shaft Diameter
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SS-HMQ824-80-H1-56-20
Product Description
Right Angle Worm Gearbox, 80:1
Specifications
Specifications
Input Type
C-Face Quilled
Center Distance
2.38 "
Max OverHung Load (OHL)
1,495
Input Bore Size
0.625 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GRL8210135.00
MFG Item Number
GRL-BMQ821-10-D-56
Product Description
Right Angle Worm Gearbox, 10:1
Specifications
Specifications
Input Type
C-Face Quilled
Center Distance
2.06 "
Max OverHung Load (OHL)
1,065
Output Shaft Diameter
1 "
Input Bore Size
0.625 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
GR-BMQ815-20-R-56
Product Description
Right Angle Worm Gearbox, 20:1
Specifications
Specifications
Input Type
C-Face Quilled
Center Distance
1.54 "
Max OverHung Load (OHL)
860
Output Shaft Diameter
0.75 "
Input Bore Size
0.625 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EL-B824-15-L
Product Description
Right Angle Worm Gearbox, 15:1
Specifications
Specifications
Input Type
Solid Shaft
Center Distance
2.38 "
Max OverHung Load (OHL)
1,770
Output Shaft Diameter
1.125 "
Input Bore Size
0.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GRG8210543.16
MFG Item Number
GRG-HMQ821-30-H1-56-16
Product Description
Right Angle Worm Gearbox, 30:1
Specifications
Specifications
Input Type
C-Face Quilled
Center Distance
2.06 "
Max OverHung Load (OHL)
1,200
Input Bore Size
0.625 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
GR-HMQ818-30-H1-56-16
Product Description
Right Angle Worm Gearbox, 30:1
Specifications
Specifications
Input Type
C-Face Quilled
Center Distance
1.75 "
Max OverHung Load (OHL)
1,255
Input Bore Size
0.625 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GRG8210118.00
MFG Item Number
GRG-BMQ821-60-L-56
Product Description
Right Angle Worm Gearbox, 60:1
Specifications
Specifications
Input Type
C-Face Quilled
Center Distance
2.06 "
Max OverHung Load (OHL)
1,415
Output Shaft Diameter
1 "
Input Bore Size
0.625 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Gearboxes
Shopping Options
Gearboxes As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved