The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-101-0037
Bison Gear & Engineering Gearmotors, 100 Series PSC Series
MFG Item Number
016-101-0037
Product Description
Gearmotor, 1/20HP, 43RPM, 115V
Specifications
Specifications
Output Speed
43 RPM
Nominal Ratio (:1)
37
Nominal Torque
62 in-lbs
Mounting
Face
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
0.6 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
017-485-0131
Bison Gear & Engineering Gearmotors, 485 Series 3PH Inverter Duty Series
MFG Item Number
017-485-0131
Series
485 Series 3PH Inverter Duty
Product Description
Gearmotor, 1/2HP, 13RPM, 230V
Specifications
Specifications
Output Speed
13 RPM
Nominal Ratio (:1)
131
Nominal Torque
950 in-lbs
Mounting
Footplate
Phase
3
Voltage (AC)
230 VAC
Nominal Voltage
240 VAC
Current Rating
1.6 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
026-756-3560
Bison Gear & Engineering Gearmotors, 750 Series PSC Series
MFG Item Number
026-756-3560
Product Description
Gearmotor, 1/8HP, 28RPM, 115V
Specifications
Specifications
Output Speed
28 RPM
Nominal Ratio (:1)
60
Nominal Torque
100 in-lbs
Mounting
Face
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
1.5 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
026-756-3520
Bison Gear & Engineering Gearmotors, 750 Series PSC Series
MFG Item Number
026-756-3520
Product Description
Gearmotor, 1/8HP, 83RPM, 115V
Specifications
Specifications
Output Speed
82 RPM
Nominal Ratio (:1)
21
Nominal Torque
43 in-lbs
Mounting
Face
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
1.5 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
2474
Bodine Gearmotors, 42R-5L/H Series
Product Description
N2474, Right Angle (Hollowshaft) AC
Specifications
Specifications
Output Speed
340 RPM
Nominal Ratio (:1)
5
Nominal Torque
54 in-lbs
Phase
3
Voltage (AC)
230 VAC
Nominal Voltage
240 VAC
Current Rating
1.9 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
011-190-0072
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
MFG Item Number
011-190-0072
Product Description
Gearmotor, 1/20HP, 25RPM, 90V
Specifications
Specifications
Output Speed
25 RPM
Nominal Ratio (:1)
72
Nominal Torque
100 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.58 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
011-336-1208
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
MFG Item Number
011-336-1208
Product Description
Gearmotor, 1/20HP, 8.7RPM, 90V
Specifications
Specifications
Nominal Ratio (:1)
208
Nominal Torque
293 in-lbs
Mounting
Face
Current Rating
0.6 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M1125006.00
Product Description
...6:1.300RPM.10LBIN.1/17HP.30...DC GE
Specifications
Specifications
Output Speed
300 RPM
Nominal Ratio (:1)
6
Nominal Torque
10 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.8 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
011-348-4040
Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
MFG Item Number
011-348-4040
Product Description
Gearmotor, 1/4HP, 42RPM, 90V
Specifications
Specifications
Nominal Ratio (:1)
43
Nominal Torque
300 in-lbs
Mounting
Face
Current Rating
2.3 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
021-756-8460
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
MFG Item Number
021-756-8460
Product Description
Gearmotor, 1/8HP, 30RPM, 90V
Specifications
Specifications
Output Speed
30 RPM
Nominal Ratio (:1)
60
Nominal Torque
94 in-lbs
Mounting
Face
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
1.28 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
Gearmotors As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved