-
ML60.241Puls Power Supplies, MiniLine SeriesItem NumberML60.241MFG Item NumberML60.241SeriesMiniLineProduct DescriptionPower Supply, 60W, 120-240VAC 1PH,Specifications
Specifications Power 60 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 2.5 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89.7 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML15.121Puls Power Supplies, MiniLine SeriesItem NumberML15.121MFG Item NumberML15.121SeriesMiniLineProduct DescriptionPOWER SUPPLY, 12VDC, 1.3A, 1PH, 15WSpecifications
Specifications Power 15 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12-15 VDC Output Current 1.3 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 82.5 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML60.242Puls Power Supplies, MiniLine SeriesItem NumberML60.242MFG Item NumberML60.242SeriesMiniLineProduct DescriptionPower Supply, 60W, 100-240VAC InputSpecifications
Specifications Power 60 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 2.5 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 90.4 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML30.241Puls Power Supplies, MiniLine SeriesItem NumberML30.241MFG Item NumberML30.241SeriesMiniLineProduct DescriptionPower Supply, 30W, 120-240VAC, 1Ph,Specifications
Specifications Power 30 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 1.3 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89.4 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML60.121Puls Power Supplies, MiniLine SeriesItem NumberML60.121MFG Item NumberML60.121SeriesMiniLineProduct DescriptionPower Supply, 54W, 120-240VAC 1PH,Specifications
Specifications Power 54 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12-15 VDC Output Current 4.5 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 87.2 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML15.241Puls Power Supplies, MiniLine SeriesItem NumberML15.241MFG Item NumberML15.241SeriesMiniLineProduct DescriptionPower Supply, 24VDC, 0.63A, 1Ph, 15WSpecifications
Specifications Power 15 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 0.63 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 85.1 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MLY02.100Puls Power Supplies, MiniLine SeriesItem NumberMLY02.100MFG Item NumberMLY02.100SeriesMiniLineProduct DescriptionREDUNDANCY MOD, 10-60VDC, 10A, DUALSpecifications
Specifications Number of Inputs 2 Input Voltage Range 9-150 VDC Max Output Current 16 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MLY10.241Puls Power Supplies, MiniLine SeriesItem NumberMLY10.241MFG Item NumberMLY10.241SeriesMiniLineProduct DescriptionRedundancy Module, 10-60VDC, 10ASpecifications
Specifications Number of Inputs 2 Input Voltage Range 9-150 VDC Max Output Current 16 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML100.109Puls Power Supplies, MiniLine SeriesItem NumberML100.109MFG Item NumberML100.109SeriesMiniLineProduct DescriptionPower Supply, 24VDC, 4.2A, 1Ph, 100WSpecifications
Specifications Power 100 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 4.2 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 90 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML50.109Puls Power Supplies, MiniLine SeriesItem NumberML50.109MFG Item NumberML50.109SeriesMiniLineProduct DescriptionPOWER SUPPLY, 50W, 120/240VAC, 1-PH,Specifications
Specifications Power 50 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 2.1 A Mounting DIN Rail Enclosed Yes Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.