-
CR104PXN1RP040GE Switches, CR104P SeriesItem NumberCR104PXN1RP040MFG Item NumberCR104PXN1RP040SeriesCR104PProduct DescriptionLegend PlateSpecifications
Specifications Hole Size 30 mm Height 1.98 " Width 1.93 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CR104PXN1BP057GE Switches, CR104P SeriesItem NumberCR104PXN1BP057MFG Item NumberCR104PXN1BP057SeriesCR104PProduct DescriptionSWITCHSpecifications
Specifications Hole Size 30 mm Height 1.98 " Width 1.93 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
P9CSMZ5NGE Switches, P9 SeriesItem NumberP9CSMZ5NMFG Item NumberP9CSMZ5NSeriesP9Product DescriptionSelector SwitchSpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Current (A) 10 A IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
P9CSCZ3C95GE Switches, P9 SeriesItem NumberP9CSCZ3C95MFG Item NumberP9CSCZ3C95SeriesP9Product DescriptionSWITCH, SELECTOR, 3-POS, MOMSpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Key Current (A) 10 A IP Rating IP66 Availability -
CR104PXN1RP009GE Switches, CR104P SeriesItem NumberCR104PXN1RP009MFG Item NumberCR104PXN1RP009SeriesCR104PProduct DescriptionLEGEND PLATESpecifications
Specifications Hole Size 30 mm Height 1.98 " Width 1.93 " Availability -
CR104PTY210111GE Switches, CR104P SeriesItem NumberCR104PTY210111MFG Item NumberCR104PTY210111SeriesCR104PProduct Description2Pos Mnt No Lns 1NO 1NC Ct BksSpecifications
Specifications Nominal Mounting Size 30 mm Operation Push-Pull Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Mushroom Operator Size (mm) 35 mm Bezel Metal Hex Full Shroud No Terminal Type Screw Availability -
CR104PXG14GE Switches, CR104P SeriesItem NumberCR104PXG14MFG Item NumberCR104PXG14SeriesCR104PProduct DescriptionMushroom-Head Guard, 1-3/8in. ODSpecifications
Specifications Nominal Mounting Size 30 mm Availability -
P9MPNBGGE Switches, P9 SeriesItem NumberP9MPNBGMFG Item NumberP9MPNBGSeriesP9Product DescriptionPushbutton Operator, Mom, Wht, FlushSpecifications
Specifications Nominal Mounting Size 22 mm Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color White IP Rating IP66 Availability -
CR104PXA16GE Switches, CR104P SeriesItem NumberCR104PXA16MFG Item NumberCR104PXA16SeriesCR104PProduct DescriptionSWITCHAvailability
-
CR104PSG92B92GE Switches, CR104P SeriesItem NumberCR104PSG92B92MFG Item NumberCR104PSG92B92SeriesCR104PProduct DescriptionSelector Switch, 3-Pos Mom, 2NO&2NC,Specifications
Specifications Mounting Size (mm) 30 mm Number of Positions 3 Operator Type Knob Contacts 2NO, 2NC Max Voltage 600 VAC Current (A) 10 A Bezel Metal Hex Terminal Type Screw Availability