Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 87

Set Ascending Direction
  1. 41-1150
    41-1150
    DieHard Batteries, DieHard Series
    Item Number
    41-1150
    MFG Item Number
    41-1150
    Series
    DieHard
    Product Description
    9 V Battery
    Specifications
    Specifications
    Voltage DC 9 VDC
    Composition Alkaline
    Termination Snaps
    Increase
    Decrease
    Availability
  2. 41-1187
    41-1187
    DieHard Batteries, DieHard Series
    Item Number
    41-1187
    MFG Item Number
    41-1187
    Series
    DieHard
    Product Description
    6V Battery
    Specifications
    Specifications
    Voltage DC 6 VDC
    Composition Alkaline
    Termination Coil Contact
    Increase
    Decrease
    Availability
  3. 41-1166
    41-1166
    DieHard Batteries, DieHard Series
    Item Number
    41-1166
    MFG Item Number
    41-1166
    Series
    DieHard
    Product Description
    4AAA NiMH Rechargeable Batteries
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 700 mA-Hrs
    Composition NiMH
    Termination Flat Contact
    Diameter 0.41 "
    Length 1.75 "
    Increase
    Decrease
    Availability
  4. 41-1167
    41-1167
    DieHard Batteries, DieHard Series
    Item Number
    41-1167
    MFG Item Number
    41-1167
    Series
    DieHard
    Product Description
    4AA NiMH Rechargeable Batteries
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 700 mA-Hrs
    Composition NiMH
    Termination Flat Contact
    Diameter 0.57 "
    Length 1.99 "
    Increase
    Decrease
    Availability
  5. 41-1169
    41-1169
    DieHard Batteries, DieHard Series
    Item Number
    41-1169
    MFG Item Number
    41-1169
    Series
    DieHard
    Product Description
    NiMH Overnight Charger with 2AA,
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 700 mA-Hrs
    Composition NiMH
    Termination Flat Contact
    Diameter 0.57 "
    Length 1.99 "
    Increase
    Decrease
    Availability
  6. MN9100B2PK
    MN9100B2PK
    Duracell Batteries
    Item Number
    MN9100B2PK
    MFG Item Number
    MN9100B2PK
    Product Description
    Battery, Duracell, Alkaline, in.Nin.
    Increase
    Decrease
    Availability
  7. PS-1230F1
    PS-1230F1
    Power-Sonic Batteries
    Item Number
    PS-1230F1
    MFG Item Number
    1200302602
    Product Description
    PS-1230 12V3.4AH F1
    Specifications
    Specifications
    Voltage DC 12 VDC
    Composition Acid
    Termination F1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PS-12350NB3
    PS-12350NB3
    Power-Sonic Batteries
    Item Number
    PS-12350NB3
    MFG Item Number
    1203504002
    Product Description
    PS-12350
    Specifications
    Specifications
    Voltage DC 12 VDC
    Composition Acid
    Termination NB3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PS-1250F1
    PS-1250F1
    Power-Sonic Batteries
    Item Number
    PS-1250F1
    MFG Item Number
    1200502602
    Product Description
    PS-1250F1 12V5.0AH F1
    Specifications
    Specifications
    Voltage DC 12 VDC
    Composition Acid
    Termination F1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PS-640F1
    PS-640F1
    Power-Sonic Batteries
    Item Number
    PS-640F1
    MFG Item Number
    0600422602
    Product Description
    PS-640F1 6V4.5AH F1
    Specifications
    Specifications
    Voltage DC 6 VDC
    Composition Acid
    Termination F1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Batteries

A battery is a component that stores and provides power to electrical devices. When a battery is connected to an external circuit, electrons flow through the negative terminal, the anode, and deliver energy to the electrical device.

There are two primary battery types: primary and secondary. Primary batteries can only be discharged once and must be discarded after use. Alkaline batteries, typically used to power flashlights and other portable electronics are primary batteries. Secondary batteries can be discharged and recharged multiple times by applying an electric current in the reverse direction. Lithium-ion batteries are secondary batteries, and typically power smartphones and laptops.

Because of the large amount of handheld devices that require battery power, small alkaline batteries are the most common type. They are used to power most portable test equipment like multimeters, voltmeters, and IR thermometers.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved