The store will not work correctly when cookies are disabled.
-
42324.200
Icotek Cable Entries, KEL-FG-A Series
MFG Item Number
42324.200
Product Description
KEL-FG A4 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
2 Small, 2 Large |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 1.404 " |
Cut-Out Dimensions (mm) |
112 x 36 mm |
Angle |
90 Degrees |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54168
Icotek Cable Entries, KEL-U 16 Series
MFG Item Number
KEL-U 16/8 black
Product Description
KEL-U 16/8 black
Specifications
Specifications
Nominal Grommet Capacity |
8 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 1.794 " |
Cut-Out Dimensions (mm) |
86 x 36 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42420
Icotek Cable Entries, KEL-QUICK Series
Product Description
KEL-Quick 10/6 black
Specifications
Specifications
Nominal Grommet Capacity |
6 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
2.56 x 1.42 " |
Cut-Out Dimensions (mm) |
65 x 36 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48259.200
Icotek Cable Entries, KEL-ER-E Series
MFG Item Number
48259.200
Product Description
KEL-ER-E 4 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 0.936 " |
Cut-Out Dimensions (mm) |
86 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42249
Icotek Cable Entries, KEL-E Series
Product Description
KEL-E2 black
Specifications
Specifications
Nominal Grommet Capacity |
2 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.677 x 0.936 " |
Cut-Out Dimensions (mm) |
43 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
105322
Roxtec Cable Entries, Comseal Series
Product Description
ComSeal 32/32
Specifications
Specifications
Nominal Grommet Capacity |
32 Small |
Grommets Included |
Yes |
Cable Capacity |
(32) 3.5~16.5 mm |
Cut-Out Dimensions (in) |
(2) 6.3 x 1.575 in |
Cut-Out Dimensions (mm) |
(2) 160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP55 |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48204.200
Icotek Cable Entries, KEL-ER-B Series
MFG Item Number
48204.200
Product Description
KEL-ER B4 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKT3200000032
MFG Item Number
CKT3200000032
Product Description
CF 32/32 (for 32 cables)
Specifications
Specifications
Nominal Grommet Capacity |
32 Small |
Grommets Included |
Yes |
Cable Capacity |
(32) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
(2) 6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
(2) 160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKT8000000008
MFG Item Number
CKT8000000008
Product Description
CF 8/8 (for 8 cables)
Specifications
Specifications
Nominal Grommet Capacity |
8 Small |
Grommets Included |
Yes |
Cable Capacity |
(8) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
3.15 x 1.575 " |
Cut-Out Dimensions (mm) |
80 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42424
Icotek Cable Entries
Product Description
KEL-Quick-E5 black
Specifications
Specifications
Nominal Grommet Capacity |
5 Small |
Cut-Out Dimensions (mm) |
112 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved