Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 3449

Set Ascending Direction
  1. QT20.241
    QT20.241
    Puls Power Supplies, Q Series
    Item Number
    QT20.241
    MFG Item Number
    QT20.241
    Series
    Q
    Product Description
    Power Supply, 24VDC, 20A, 3PH, 480W
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 380-480 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 20 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 1SVR427031R0000
    1SVR427031R0000
    ABB Power Supplies, CP Series
    Item Number
    1SVR427031R0000
    MFG Item Number
    1SVR427031R0000
    Series
    CP
    Product Description
    POWER SUPPLY, 24VDC, 1.25A, 1PH, 30W
    Specifications
    Specifications
    Power 30 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 1.25 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. No
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 86 %
    Operating Temperature 14-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PSG240F24RM
    PSG240F24RM
    Cutler Hammer, Div of Eaton Power Supplies, PSG Series
    Item Number
    PSG240F24RM
    MFG Item Number
    PSG240F24RM
    Series
    PSG
    Product Description
    Power Supply
    Specifications
    Specifications
    Power 240 W
    Input Voltage (AC) 320-600 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 10 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection No
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 92 %
    Operating Temperature -13-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PS5R-VA24
    PS5R-VA24
    IDEC Power Supplies
    Item Number
    PS5R-VA24
    MFG Item Number
    PS5R-VA24
    Product Description
    Power Supply, 24VDC, 0.3A, 1Ph, 7.5W
    Specifications
    Specifications
    Power 7.5 W
    Input Voltage (AC) 100-240 VAC
    Phase (Input) 1
    Output VDC 100-370 VDC
    Output Current 0.3 A
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. No
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection No
    Power Factor Correction Yes
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PS5R-VC24
    PS5R-VC24
    IDEC Power Supplies, PS5R-V Series
    Item Number
    PS5R-VC24
    MFG Item Number
    PS5R-VC24
    Series
    PS5R-V
    Product Description
    Power Supply, 24VDC, 1.3A, 1Ph, 30W,
    Specifications
    Specifications
    Power 30 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 1.3 A
    Number of Outputs 1
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 83 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PS5R-VB24
    PS5R-VB24
    IDEC Power Supplies, PS5R-V Series
    Item Number
    PS5R-VB24
    MFG Item Number
    PS5R-VB24
    Series
    PS5R-V
    Product Description
    Power Supply, 24VDC, 0.65A, 1Ph,
    Specifications
    Specifications
    Power 15 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 0.65 A
    Number of Outputs 1
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 81 %
    Operating Temperature -13-167 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 859-801
    859-801
    Wago Power Supplies, 859 Series
    Item Number
    859-801
    MFG Item Number
    51225851
    Series
    859
    Product Description
    DC/DC converter, input voltage 24
    Specifications
    Specifications
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 10-30 VDC
    Nominal Output VDC 5 VDC
    Output VDC 5 VDC
    Output Current 0.5 A
    Number of Outputs 1
    Line Regulation % 2 %
    Load Regulation % 0.5 %
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 70 %
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature 32-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ELC-PS02
    ELC-PS02
    Cutler Hammer, Div of Eaton Power Supplies, ELC Series
    Item Number
    ELC-PS02
    MFG Item Number
    ELC-PS02
    Series
    ELC
    Product Description
    ELC Power Supply, 48W/2A
    Specifications
    Specifications
    Power 48 W
    Input Voltage (AC) 85-264 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 23-25 VDC
    Output Current 2 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 87 %
    Operating Temperature 32-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 859-802
    859-802
    Wago Power Supplies, 859 Series
    Item Number
    859-802
    MFG Item Number
    51228934
    Series
    859
    Product Description
    DC/DC converter, input voltage 24
    Specifications
    Specifications
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 15-30 VDC
    Nominal Output VDC 10 VDC
    Output VDC 10 VDC
    Output Current 0.5 A
    Number of Outputs 1
    Line Regulation % 0.5 %
    Load Regulation % 0.7 %
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 85 %
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature -13-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ML50.100
    ML50.100
    Puls Power Supplies, Mini Line Series
    Item Number
    ML50.100
    MFG Item Number
    ML50.100
    Series
    Mini Line
    Product Description
    POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W
    Specifications
    Specifications
    Power 50 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 2.1 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 87.7 %
    Operating Temperature 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power Supplies

A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.

Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.

Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved