The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Power Supply, 24VDC, 20A, 3PH, 480W
Specifications
Specifications
Power
480 W
Input Voltage (AC)
380-480 VAC
Input Frequency
47-63 Hz
Phase (Input)
3
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
20 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
95 %
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SVR427031R0000
MFG Item Number
1SVR427031R0000
Product Description
POWER SUPPLY, 24VDC, 1.25A, 1PH, 30W
Specifications
Specifications
Power
30 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
1.25 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
86 %
Operating Temperature
14-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
PSG240F24RM
Cutler Hammer, Div of Eaton Power Supplies, PSG Series
MFG Item Number
PSG240F24RM
Product Description
Power Supply
Specifications
Specifications
Power
240 W
Input Voltage (AC)
320-600 VAC
Input Frequency
47-63 Hz
Phase (Input)
3
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
10 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
92 %
Operating Temperature
-13-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PS5R-VA24
Product Description
Power Supply, 24VDC, 0.3A, 1Ph, 7.5W
Specifications
Specifications
Power
7.5 W
Input Voltage (AC)
100-240 VAC
Phase (Input)
1
Output VDC
100-370 VDC
Output Current
0.3 A
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PS5R-VC24
Product Description
Power Supply, 24VDC, 1.3A, 1Ph, 30W,
Specifications
Specifications
Power
30 W
Input Voltage (AC)
100-240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
1.3 A
Number of Outputs
1
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
83 %
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PS5R-VB24
Product Description
Power Supply, 24VDC, 0.65A, 1Ph,
Specifications
Specifications
Power
15 W
Input Voltage (AC)
100-240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
0.65 A
Number of Outputs
1
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
81 %
Operating Temperature
-13-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
859-801
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
10-30 VDC
Nominal Output VDC
5 VDC
Output VDC
5 VDC
Output Current
0.5 A
Number of Outputs
1
Line Regulation %
2 %
Load Regulation %
0.5 %
Mounting
DIN Rail
Encapsulated
No
Efficiency %
70 %
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
No
Short Circuit Protection
No
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
32-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
ELC-PS02
Cutler Hammer, Div of Eaton Power Supplies, ELC Series
Product Description
ELC Power Supply, 48W/2A
Specifications
Specifications
Power
48 W
Input Voltage (AC)
85-264 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
23-25 VDC
Output Current
2 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
87 %
Operating Temperature
32-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
859-802
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
15-30 VDC
Nominal Output VDC
10 VDC
Output VDC
10 VDC
Output Current
0.5 A
Number of Outputs
1
Line Regulation %
0.5 %
Load Regulation %
0.7 %
Mounting
DIN Rail
Encapsulated
No
Efficiency %
85 %
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
ML50.100
Puls Power Supplies, Mini Line Series
Product Description
POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W
Specifications
Specifications
Power
50 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
2.1 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
87.7 %
Operating Temperature
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved