The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
2TLA020007R1200
MFG Item Number
2TLA020007R1200
Product Description
JSM C7 CARRIER TO JSTD25FGH
Specifications
Specifications
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA020007R6300
MFG Item Number
2TLA020007R6300
Product Description
JSTD25H TWO HAND DEVICE M12 8-POL
Specifications
Specifications
Type
One Hand
Operating Force
2 N
Contacts
1NO/1NC
IP Rating
IP67
Connection Type
2 m Cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA020007R6900
MFG Item Number
2TLA020007R6900
Product Description
JSTD25K TWOHAND CONTROL
Specifications
Specifications
Type
Two Hand
Operating Force
2 N
Contacts
1NO/1NC
IP Rating
IP67
Connection Type
Mounting Station
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLJ019995R0200
MFG Item Number
2TLJ019995R0200
Product Description
JSHD4-2-AB Enabling Device
Specifications
Specifications
Type
Three Position
Operating Voltage
30 VDC
Operating Force
15 N
IP Rating
IP65
Connection Type
Cannon Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLJ019995R0300
MFG Item Number
2TLJ019995R0300
Product Description
JSHD4-2-AB-A Enabling Device
Specifications
Specifications
Type
Three Position
Operating Voltage
30 VDC
Operating Force
15 N
IP Rating
IP65
Connection Type
Cannon Connector
Availability
Obsolete Item No Longer Available
Item Number
2TLJ019995R0600
MFG Item Number
2TLJ019995R0600
Product Description
JSHD4-2-AF Enabling Device
Specifications
Specifications
Type
Three Position
Operating Voltage
30 VDC
Operating Force
15 N
IP Rating
IP65
Connection Type
4 Pin M12 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLJ020007R3000
MFG Item Number
2TLJ020007R3000
Product Description
JSTD1-A SafeBall 2M Cable
Specifications
Specifications
Type
One Hand
Operating Voltage
30 VDC
Operating Force
2 N
Contacts
1NO/1NC
IP Rating
IP67
Connection Type
2 Meter Cable
Availability
Obsolete Item No Longer Available
Item Number
2TLJ020007R3100
MFG Item Number
2TLJ020007R3100
Product Description
JSTD1-B 2M Cable
Specifications
Specifications
Type
One Hand
Operating Voltage
30 VDC
Operating Force
2 N
Contacts
1NO/1NC
IP Rating
IP67
Connection Type
4 x 0.25 Meter Wires
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLJ020007R3200
MFG Item Number
2TLJ020007R3200
Product Description
JSTD1-C SafeBall 10M Cable
Specifications
Specifications
Type
One Hand
Operating Voltage
30 VDC
Operating Force
2 N
Contacts
1NO/1NC
IP Rating
IP67
Connection Type
10 Meter Cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLJ020007R3400
MFG Item Number
2TLJ020007R3400
Product Description
JSTD1-E SafeBall 1NO+1NO 2DM
Specifications
Specifications
Type
One Hand
Operating Voltage
30 VDC
Operating Force
2 N
Contacts
2NO
IP Rating
IP67
Connection Type
4 x 0.25 Meter Wires
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Operator Interface Devices
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved