Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 12800

Set Ascending Direction
  1. 2TLA020046R0800
    2TLA020046R0800
    Jokab Safety Safety Switches
    Item Number
    2TLA020046R0800
    MFG Item Number
    2TLA020046R0800
    Product Description
    SENSOR
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 525120
    525120
    Pilz Safety Switches, PSENMAG Series
    Item Number
    525120
    MFG Item Number
    525120
    Series
    PSENMAG
    Product Description
    Safety Switch, PSEN 1.2p-20, Switch
    Specifications
    Specifications
    Contacts 2NO
    Switch On Distance 8 mm
    Switch Off Distance 26 mm
    Operating Voltage 24 VDC
    Connection Type 4 Pin M8 Connector
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 514120
    514120
    Pilz Safety Switches
    Item Number
    514120
    MFG Item Number
    514120
    Product Description
    Actuator, PSEN 1.1-20
    Specifications
    Specifications
    Switch On Distance 13 mm
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 504223
    504223
    Pilz Safety Switches, PSENMAG Series
    Item Number
    504223
    MFG Item Number
    504223
    Series
    PSENMAG
    Product Description
    PSEN 1.1P-23/PSEN 1.1-20/6MM/ATEX/
    Specifications
    Specifications
    Contacts 2NO
    Switch On Distance 8 mm
    Switch Off Distance 26 mm
    Operating Voltage 24 VDC
    Connection Type 4 Pin M8 Connector
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 541053
    541053
    Pilz Safety Switches, PSENCODE Series
    Item Number
    541053
    MFG Item Number
    541053
    Series
    PSENCODE
    Product Description
    Safety Switch, Coded, M12 5-P Micro
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Aux Outputs 1 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 5 Pin M12 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 541003
    541003
    Pilz Safety Switches
    Item Number
    541003
    MFG Item Number
    541003
    Product Description
    PSEN cs3.1n / PSEN cs3.1 1 Unit
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 5 Pin M12 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 570500
    570500
    Pilz Safety Switches, PSENSLOCK Series
    Item Number
    570500
    MFG Item Number
    570500
    Series
    PSENSLOCK
    Product Description
    PSEN SL-0.5P 1.1 CODED
    Specifications
    Specifications
    Guard Locking Yes
    Outputs 2 Semiconductor
    Aux Outputs 1 Semiconductor
    Switch On Distance 1 mm
    Switch Off Distance 8 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 541060
    541060
    Pilz Safety Switches
    Item Number
    541060
    MFG Item Number
    541060
    Product Description
    PSEN cs3.1p 1switch
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M8 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. DH361FGK
    DH361FGK
    Cutler Hammer, Div of Eaton Safety Switches, DH Series
    Item Number
    DH361FGK
    MFG Item Number
    DH361FGK
    Series
    DH
    Product Description
    Safety Switch, 3PST, 30A/600V, N1,
    Specifications
    Specifications
    Switch Type Heavy Duty
    Number of Poles 3
    Voltage 600 V
    Current Rating 30 A
    Fusible Yes
    Neutral No
    Composition Metallic
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 541061
    541061
    Pilz Safety Switches
    Item Number
    541061
    MFG Item Number
    541061
    Product Description
    Safety Switch, Coded, PSEN cs3.1a,
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Cable Length 5 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety Switches

A safety switch, or disconnect switch, serves as a disconnect means for service entrances and fault protection for heavy machinery. The safety switch disconnects equipment from its power power source and permits safe entry for repairs, maintenance or emergencies.

Safety switches work by monitoring current in a circuit. If the switch detects a fault in the circuit, the switch will instantaneously shut off power to the circuit or device. Safety switches can detect electrical leak, short-circuits, overload, and even equipment failure.

A safety switch can also be triggered by operators or technicians when they open an access panel or guard door for equipment maintenance. When the door is opened, the switch automatically shuts off power to connected equipment and will not reset until the door is closed.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved