The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
2TLA020046R0800
MFG Item Number
2TLA020046R0800
Product Description
SENSOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
525120
Pilz Safety Switches, PSENMAG Series
Product Description
Safety Switch, PSEN 1.2p-20, Switch
Specifications
Specifications
Contacts
2NO
Switch On Distance
8 mm
Switch Off Distance
26 mm
Operating Voltage
24 VDC
Connection Type
4 Pin M8 Connector
Status Indicator
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Actuator, PSEN 1.1-20
Specifications
Specifications
Switch On Distance
13 mm
Status Indicator
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
504223
Pilz Safety Switches, PSENMAG Series
Product Description
PSEN 1.1P-23/PSEN 1.1-20/6MM/ATEX/
Specifications
Specifications
Contacts
2NO
Switch On Distance
8 mm
Switch Off Distance
26 mm
Operating Voltage
24 VDC
Connection Type
4 Pin M8 Connector
Status Indicator
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
541053
Pilz Safety Switches, PSENCODE Series
Product Description
Safety Switch, Coded, M12 5-P Micro
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Aux Outputs
1 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Connection Type
5 Pin M12 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN cs3.1n / PSEN cs3.1 1 Unit
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Connection Type
5 Pin M12 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
570500
Pilz Safety Switches, PSENSLOCK Series
Product Description
PSEN SL-0.5P 1.1 CODED
Specifications
Specifications
Guard Locking
Yes
Outputs
2 Semiconductor
Aux Outputs
1 Semiconductor
Switch On Distance
1 mm
Switch Off Distance
8 mm
Operating Voltage
24 VDC
Connection Type
8 Pin M12 Connector
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN cs3.1p 1switch
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Connection Type
8 Pin M8 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
DH361FGK
Cutler Hammer, Div of Eaton Safety Switches, DH Series
Product Description
Safety Switch, 3PST, 30A/600V, N1,
Specifications
Specifications
Switch Type
Heavy Duty
Number of Poles
3
Voltage
600 V
Current Rating
30 A
Fusible
Yes
Neutral
No
Composition
Metallic
NEMA Rating
NEMA 1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Safety Switch, Coded, PSEN cs3.1a,
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Cable Length
5 m
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved