-
2845T-MEdwards Signaling Switches, 2845 SeriesItem Number2845T-MMFG Item Number2845T-MSeries2845Product DescriptionIndustrial Explosion Proof ConSpecifications
Specifications Contacts 1NO Switch On Distance 25 mm Connection Type Screw Terminals Status Indicator No IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1085T-MEdwards Signaling Switches, 1085 SeriesItem Number1085T-MMFG Item Number1085T-MSeries1085Product DescriptionReed Switch, N/O, 0.5A, 0.8in. Range,Specifications
Specifications Contacts 1NO Switch On Distance 19 mm Connection Type Screw Terminals Status Indicator No IP Rating IP62 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
115-3Y-12KEdwards Signaling Switches, 115 SeriesItem Number115-3Y-12KMFG Item Number115-3Y-12KSeries115Product DescriptionInterlock Switch, N/C, 12Ft Leads,Specifications
Specifications Contacts SPST-NC Switch On Distance 18 mm Switch Off Distance 30 mm Connection Type Wire Leads Lead Length 12 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
111-6Y-12JEdwards Signaling SwitchesItem Number111-6Y-12JMFG Item Number111-6Y-12JProduct DescriptionSwitch, 25VA, N/O, 1A Max,Specifications
Specifications Contacts 1NO Switch On Distance 18 mm Switch Off Distance 30 mm Connection Type Wire Leads Lead Length 12 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
115-6Y-12KEdwards Signaling Switches, 115 SeriesItem Number115-6Y-12KMFG Item Number115-6Y-12KSeries115Product DescriptionInterlock Switch, N/O, 12Ft LeadsSpecifications
Specifications Contacts SPST-NO Switch On Distance 25 mm Switch Off Distance 51 mm Connection Type Wire Leads Lead Length 12 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2507AD-LEdwards Signaling Switches, 2507 SeriesItem Number2507AD-LMFG Item Number2507AD-LSeries2507Product DescriptionMagnetic Switch, DPDT, 0.25A/30V MaxSpecifications
Specifications Contacts DPDT Switch On Distance 19 mm Connection Type Wire Leads Lead Length 3 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
115-8Y-06KEdwards Signaling Switches, 115 SeriesItem Number115-8Y-06KMFG Item Number115-8Y-06KSeries115Product DescriptionInterlock Switch, N/O Triac, 6FtSpecifications
Specifications Contacts SPST-NO Switch On Distance 25 mm Switch Off Distance 38 mm Nominal Voltage 120 VAC Operating Voltage 120 VAC Connection Type Wire Leads Lead Length 6 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1078W-NEdwards Signaling Switches, 1078 SeriesItem Number1078W-NMFG Item Number1078W-NSeries1078Product Description1in. Dia. Recessed Stl Dr/ClosedSpecifications
Specifications Contacts 1NO Switch On Distance 25 mm Connection Type Wire Leads Lead Length 1 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61Edwards Signaling SwitchesItem Number61MFG Item Number61Product DescriptionMagnetic Switch, SPDT, Gray,Specifications
Specifications Contacts 1NO, 1NC Status Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2807T-MEdwards Signaling Switches, 2807 SeriesItem Number2807T-MMFG Item Number2807T-MSeries2807Product DescriptionHigh Security Explosion Proof/Specifications
Specifications Contacts 1NO, 1NC Switch On Distance 25 mm Connection Type Screw Terminals Status Indicator No IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.