The store will not work correctly when cookies are disabled.
-
MFG Item Number
EB3C-T16CKAN
Product Description
16-Input Chan-sink
Specifications
Specifications
Supply Voltage |
100-240 VAC |
Number of Channels |
16 |
-
ISO120AAE
Diversified Electronics Relays, ISOMULTI Series
MFG Item Number
ISO120AAE
Product Description
Isolated Switch, 120VAC, 2-Channel,
Specifications
Specifications
Supply Voltage |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
5 A |
Number of Channels |
2 |
Mounting |
Surface |
Open Circuit Volt. (Voc) |
6.2 V |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ISR-12V-10K
Product Description
RELAY INTRINSICALLY SAFE 10K SENSING
Specifications
Specifications
Output Rating |
5 A |
Number of Channels |
2 |
Mounting |
DIN Rail |
Open Circuit Volt. (Voc) |
5.9 V |
Source Current (Isc) |
0.1 mA |
Status Indicator |
Yes |
Input Sensitivity |
10 kOhm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ISS-105-ISO-3
MFG Item Number
ISS-105-ISO-3
Product Description
3-Ch Intrinsically-Safe Switch/120V
Specifications
Specifications
Supply Voltage |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
7 A |
Number of Channels |
3 |
Open Circuit Volt. (Voc) |
16.8 V |
Source Current (Isc) |
1.2 mA |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ISEUR1
Macromatic Relays, ISE Series
Product Description
Intrinsically Safe Relay, Single
Specifications
Specifications
Output Rating |
5 A |
Number of Channels |
1 |
Mounting |
DIN Rail |
Open Circuit Volt. (Voc) |
10 V |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ISO24AFN
Diversified Electronics Relays, ISOSINGLE Series
Product Description
Isolated Switch, 24VAC, 1-Channel,
Specifications
Specifications
Supply Voltage |
24 VAC |
Nominal Supply Voltage |
24 VAC |
Output Rating |
10 A |
Number of Channels |
1 |
Mounting |
Surface |
Open Circuit Volt. (Voc) |
16 V |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ISO120ACE
Diversified Electronics Relays, ISOMULTI Series
MFG Item Number
ISO120ACE
Product Description
Isolated Switch, 120VAC, 4-Channel,
Specifications
Specifications
Supply Voltage |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
5 A |
Number of Channels |
4 |
Mounting |
Surface |
Open Circuit Volt. (Voc) |
6.2 V |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
22445
Gems Sensors & Controls Relays, Safe-Pak Series
Product Description
Safe-Pak Relay
Specifications
Specifications
Supply Voltage |
95-135 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
5 A |
Mounting |
Surface |
Status Indicator |
No |
Input Sensitivity |
400 kOhm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EB3C-R10DN
Product Description
BARRIER RELAY, 10 CHANNEL, 24VDC
Specifications
Specifications
Supply Voltage |
24 VDC |
Nominal Supply Voltage |
24 VDC |
Number of Channels |
10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
25873
Gems Sensors & Controls Relays, Safe-Pak Series
Product Description
Safe-Pak Relay
Specifications
Specifications
Supply Voltage |
200-250 VAC |
Nominal Supply Voltage |
240 VAC |
Output Rating |
5 A |
Mounting |
Surface |
Status Indicator |
No |
Input Sensitivity |
400 kOhm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved