The store will not work correctly when cookies are disabled.
-
14015050
Werma Audible Signaling Devices, 140 Series
Product Description
Multi-t.sounder WM 32 tne 9-28VDC RD
Specifications
Specifications
Voltage |
9-28 VDC |
Number of Tones |
32 |
dB @ 10 Ft. |
115 dB |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
18-980475
Edwards Signaling Audible Signaling Devices, SONOS-DC Series
MFG Item Number
18-980475
Product Description
Sonos Sounder, 106DB, 9-60VDC,
Specifications
Specifications
Number of Tones |
32 |
dB @ 10 Ft. |
106 dB |
Mounting |
Base |
PLC Compatible |
No |
Built In Gain Control |
No |
Operating Current |
0.041 A |
Operating Temperature |
-13-158 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
-
AM302GCX
Federal Signal Audible Signaling Devices, AM Series
Product Description
SPEAKER, 30 WATTS, HAZARDOUS
Specifications
Specifications
dB @ 10 Ft. |
114 dB |
Mounting |
Wall |
PLC Compatible |
No |
Operating Temperature |
-67-150 °F |
Explosion Proof |
No |
Hazardous Location Rated |
Yes |
NEMA Rating |
NEMA 3R |
-
11000075
Werma Audible Signaling Devices, 110 Series
Product Description
SOUNDER, 8-TONE, 24VAC/DC, 100dB,
Specifications
Specifications
Number of Tones |
8 |
dB @ 10 Ft. |
100 dB |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
300GCX-024
Federal Signal Audible Signaling Devices, 300GCX Series
MFG Item Number
300GCX-024
Product Description
Selectone Speaker/Amplifier, 24V
Specifications
Specifications
Nominal Voltage |
24 VDC |
dB @ 10 Ft. |
114 dB |
Mounting |
Surface |
PLC Compatible |
No |
Operating Current |
0.7 A |
Operating Temperature |
-40-150 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50GC-120BG
Federal Signal Audible Signaling Devices, 50GC Series
MFG Item Number
50GC-120BG
Product Description
Selectone Speaker/Amplifier, 120VAC,
Specifications
Specifications
Nominal Voltage |
120 VAC |
dB @ 10 Ft. |
88 dB |
Mounting |
Surface |
PLC Compatible |
No |
Operating Current |
0.04 A |
Operating Temperature |
-31-151 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BSV-24P-W
Patlite Audible Signaling Devices, BSV Series
MFG Item Number
BSV-24P-W
Product Description
Reprogrammable. Alarm with 15
Specifications
Specifications
dB @ 10 Ft. |
87 dB |
Mounting |
Panel |
PLC Compatible |
No |
Built In Gain Control |
No |
Operating Temperature |
14-122 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50GC-024BG
Federal Signal Audible Signaling Devices, 50GC Series
MFG Item Number
50GC-024BG
Product Description
Selectone Speaker/Amplifier, 24V
Specifications
Specifications
dB @ 10 Ft. |
88 dB |
Mounting |
Surface |
PLC Compatible |
No |
Operating Current |
0.09 A |
Operating Temperature |
-31-151 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13400075
Werma Audible Signaling Devices
Product Description
MULTI-TONE SOUNDER, 109 DB, WALL
Specifications
Specifications
Number of Tones |
8 |
dB @ 10 Ft. |
109 dB |
Mounting |
Bracket |
Operating Temperature |
-4-122 °F |
-
338-G5
Edwards Signaling Audible Signaling Devices, 338 Series
Product Description
Chime, 24VAC, Surface Mount,
Specifications
Specifications
Nominal Voltage |
24 VAC |
dB @ 10 Ft. |
81 dB |
PLC Compatible |
No |
Built In Gain Control |
No |
Operating Current |
0.5 A |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved