Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 48

Set Ascending Direction
  1. 260-8P
    260-8P
    Simpson Electric Multimeters, 260 Series
    Item Number
    260-8P
    MFG Item Number
    12391
    Series
    260
    Product Description
    TESTER, VOM, PROTECTED, UL
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Frequency 100 kHz
    Decibels (dB) -20-50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 3030
    3030
    Triplett Multimeters, 630 Series
    Item Number
    3030
    MFG Item Number
    3030
    Series
    630
    Product Description
    Model 630 Classic VOM - 25 ranges
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    Max Current (DC) 0.3 A
    Max Resistance 100 MOhm
    Decibels (dB) -20-57 dB
    Accuracy % (VDC) 1.5 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    Mirrored Scale Yes
    Increase
    Decrease
    Availability
  3. 12271
    12271
    Simpson Electric Multimeters, SIMPSON Series
    Item Number
    12271
    MFG Item Number
    12271
    Series
    SIMPSON
    Product Description
    160 VOM, SMALL, PROTECTED
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (DC) 0.5 A
    Max Resistance 30 MOhm
    Frequency 100 kHz
    Decibels (dB) 50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Mirrored Scale No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 12388
    12388
    Simpson Electric Multimeters, SIMPSON Series
    Item Number
    12388
    Series
    SIMPSON
    Product Description
    260-8 ... VOM, GENERAL PURPOSE
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Decibels (dB) 50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Mirrored Scale No
    Availability

    Obsolete Item No Longer Available

  5. 12391
    12391
    Simpson Electric Multimeters, SIMPSON Series
    Item Number
    12391
    Series
    SIMPSON
    Product Description
    260-8P .. VOM, PROTECTED METER
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Decibels (dB) 50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Mirrored Scale No
    Availability

    Obsolete Item No Longer Available

  6. 12395
    12395
    Simpson Electric Multimeters, SIMPSON Series
    Item Number
    12395
    MFG Item Number
    12395
    Series
    SIMPSON
    Product Description
    260-8XI . VOM, YELLOW
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Decibels (dB) 50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Mirrored Scale No
    Availability

    Obsolete Item No Longer Available

  7. 12396
    12396
    Simpson Electric Multimeters, SIMPSON Series
    Item Number
    12396
    MFG Item Number
    12396
    Series
    SIMPSON
    Product Description
    260-8XPI VOM, PROTECTED, YELLOW
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Decibels (dB) 50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Mirrored Scale Yes
    Availability

    Obsolete Item No Longer Available

  8. 260-8
    260-8
    Simpson Electric Multimeters, 260 Series
    Item Number
    260-8
    MFG Item Number
    12388
    Series
    260
    Product Description
    TESTER, VOM, GENERAL PURPOSE, UL
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Decibels (dB) 50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Mirrored Scale Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 260-8PRT
    260-8PRT
    Simpson Electric Multimeters, 260 Series
    Item Number
    260-8PRT
    MFG Item Number
    12392
    Series
    260
    Product Description
    TESTER, VOM, PROTECTED, ROLL TOP, UL
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Frequency 100 kHz
    Decibels (dB) -20-50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 260-8RT
    260-8RT
    Simpson Electric Multimeters, 260 Series
    Item Number
    260-8RT
    MFG Item Number
    12389
    Series
    260
    Product Description
    TESTER, VOM, GENL PURPOSE, ROLL TOP, UL
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Frequency 100 kHz
    Decibels (dB) -20-50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Multimeters

A multimeter is an electronic testing device that combines several measurement functions into one unit. The simplest multimeters measure voltage, current and resistance. Advanced multimeters can also measure capacitance, conductance, frequency, inductance, temperature, continuity and more with application-specific attachments.

Digital multimeters typically feature a display, a dial to select different measurement functions, and test leads or a clamp to test components or wires. High-end multimeters also include a number of buttons that further specify the measurement characteristic or store and recall data.

Digital multimeters are preferred for their rugged construction, handheld use, and portability for fieldwork. Analog meters are less common, but applicable in situations where measurement values rapidly fluctuate.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved