The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
260-8P
Simpson Electric Multimeters, 260 Series
Product Description
TESTER, VOM, PROTECTED, UL
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (AC)
20 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Frequency
100 kHz
Decibels (dB)
-20-50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
3030
Triplett Multimeters, 630 Series
Product Description
Model 630 Classic VOM - 25 ranges
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
Max Current (DC)
0.3 A
Max Resistance
100 MOhm
Decibels (dB)
-20-57 dB
Accuracy % (VDC)
1.5 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
No
Backlight
No
Auto Ranging
No
Mirrored Scale
Yes
12271
Simpson Electric Multimeters, SIMPSON Series
Product Description
160 VOM, SMALL, PROTECTED
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (DC)
0.5 A
Max Resistance
30 MOhm
Frequency
100 kHz
Decibels (dB)
50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Mirrored Scale
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
12388
Simpson Electric Multimeters, SIMPSON Series
Product Description
260-8 ... VOM, GENERAL PURPOSE
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (AC)
20 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Decibels (dB)
50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Mirrored Scale
No
Availability
Obsolete Item No Longer Available
12391
Simpson Electric Multimeters, SIMPSON Series
Product Description
260-8P .. VOM, PROTECTED METER
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (AC)
20 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Decibels (dB)
50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Mirrored Scale
No
Availability
Obsolete Item No Longer Available
12395
Simpson Electric Multimeters, SIMPSON Series
Product Description
260-8XI . VOM, YELLOW
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (AC)
20 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Decibels (dB)
50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Mirrored Scale
No
Availability
Obsolete Item No Longer Available
12396
Simpson Electric Multimeters, SIMPSON Series
Product Description
260-8XPI VOM, PROTECTED, YELLOW
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (DC)
10 A
Max Resistance
20 MOhm
Decibels (dB)
50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Mirrored Scale
Yes
Availability
Obsolete Item No Longer Available
260-8
Simpson Electric Multimeters, 260 Series
Product Description
TESTER, VOM, GENERAL PURPOSE, UL
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (AC)
20 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Decibels (dB)
50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Mirrored Scale
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
260-8PRT
Simpson Electric Multimeters, 260 Series
Product Description
TESTER, VOM, PROTECTED, ROLL TOP, UL
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (AC)
20 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Frequency
100 kHz
Decibels (dB)
-20-50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
260-8RT
Simpson Electric Multimeters, 260 Series
Product Description
TESTER, VOM, GENL PURPOSE, ROLL TOP, UL
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
No
Max Current (AC)
20 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Frequency
100 kHz
Decibels (dB)
-20-50 dB
Accuracy % (VDC)
2 %
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Analog
Shopping Options
Multimeters A multimeter is an electronic testing device that combines several measurement functions into one unit. The simplest multimeters measure voltage, current and resistance. Advanced multimeters can also measure capacitance, conductance, frequency, inductance, temperature, continuity and more with application-specific attachments.
Digital multimeters typically feature a display, a dial to select different measurement functions, and test leads or a clamp to test components or wires. High-end multimeters also include a number of buttons that further specify the measurement characteristic or store and recall data.
Digital multimeters are preferred for their rugged construction, handheld use, and portability for fieldwork. Analog meters are less common, but applicable in situations where measurement values rapidly fluctuate.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved