The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EX363
Extech Instruments Multimeters
Product Description
HVAC MULTIMETER TRUE RMS CAT IV
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
Yes
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Resistance
40 MOhm
Frequency
100,000 kHz
Thermal Imager
No
Capacitance
10 µF
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Number of Displayed Digits
4
Mirrored Scale
No
EX365
Extech Instruments Multimeters
Product Description
INDUSTRIAL MULTIMETER TRUE RMS CAT
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
40 MOhm
Frequency
100,000 kHz
Thermal Imager
No
Capacitance
10 µF
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Number of Displayed Digits
4
Mirrored Scale
No
Product Description
MULTIMETER, ELECTRICAL
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
0.006 A
Max Current (DC)
0.006 A
Max Resistance
40 MOhm
Thermal Imager
No
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
0.5 %
Continuity W/ Diode Test
No
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
MULTIMETER WITH THERMOMETER
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
Yes
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
0.006 A
Max Current (DC)
0.006 A
Max Resistance
40 MOhm
Frequency
50 kHz
Thermal Imager
No
Capacitance
9,000 µF
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
0.5 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
MULTIMETER TRUE RMS AC/DC VOLTS &
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
40 MOhm
Frequency
50 kHz
Thermal Imager
No
Capacitance
9,000 µF
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
0.5 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
FLUKE-177ESFP
Product Description
MULTIMETER, TRUE RMS, (ENG, SP, FR, POR)
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
50 MOhm
Frequency
100 kHz
Thermal Imager
No
Capacitance
10,000 µF
Accuracy % (VDC)
0.09 %
NIST Certified
No
Accuracy % (VAC)
1 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
FLUKE-179ESFP
Product Description
MULTIMETER TRUE RMS W/ TEMP AC/DC
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
Yes
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
50 MOhm
Frequency
100 kHz
Thermal Imager
No
Capacitance
10,000 µF
Accuracy % (VDC)
0.09 %
NIST Certified
No
Accuracy % (VAC)
1 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Multimeter, Remote Display,
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
Yes
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
40 MOhms
Frequency
50 kHz
Thermal Imager
No
Capacitance
9,999 µF
Accuracy % (VDC)
0.25 %
NIST Certified
No
Accuracy % (VAC)
1 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TRUE-RMS ELECTRONIC LOGGING
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
Yes
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
500 MOhm
Frequency
999.99 kHz
Thermal Imager
No
Capacitance
100,000 µF
Accuracy % (VDC)
0.025 %
NIST Certified
No
Accuracy % (VAC)
0.4 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
5
Mirrored Scale
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MG320
Extech Instruments Multimeters, MG320 Series
Product Description
CAT IV INSULATION TESTER/TRUE RMS
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Resistance
20 GOhm
Thermal Imager
No
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
2 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
3
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Displayed Digits
Multimeters A multimeter is an electronic testing device that combines several measurement functions into one unit. The simplest multimeters measure voltage, current and resistance. Advanced multimeters can also measure capacitance, conductance, frequency, inductance, temperature, continuity and more with application-specific attachments.
Digital multimeters typically feature a display, a dial to select different measurement functions, and test leads or a clamp to test components or wires. High-end multimeters also include a number of buttons that further specify the measurement characteristic or store and recall data.
Digital multimeters are preferred for their rugged construction, handheld use, and portability for fieldwork. Analog meters are less common, but applicable in situations where measurement values rapidly fluctuate.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved