Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 170

Set Ascending Direction
  1. FLUKE-116
    FLUKE-116
    Fluke Multimeters, 100 Series
    Item Number
    FLUKE-116
    MFG Item Number
    2538803
    Series
    100
    Product Description
    MULTIMETER WITH THERMOMETER
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 0.006 A
    Max Current (DC) 0.006 A
    Max Resistance 40 MOhm
    Frequency 50 kHz
    Thermal Imager No
    Capacitance 9,000 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 0.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FLUKE-117
    FLUKE-117
    Fluke Multimeters, 100 Series
    Item Number
    FLUKE-117
    MFG Item Number
    2538815
    Series
    100
    Product Description
    MULTIMETER TRUE RMS AC/DC VOLTS &
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 40 MOhm
    Frequency 50 kHz
    Thermal Imager No
    Capacitance 9,000 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 0.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FLUKE-177ESFP
    FLUKE-177ESFP
    Fluke Multimeters, 170 Series
    Item Number
    FLUKE-177ESFP
    MFG Item Number
    1564560
    Series
    170
    Product Description
    MULTIMETER, TRUE RMS, (ENG, SP, FR, POR)
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 50 MOhm
    Frequency 100 kHz
    Thermal Imager No
    Capacitance 10,000 µF
    Accuracy % (VDC) 0.09 %
    NIST Certified No
    Accuracy % (VAC) 1 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FLUKE-179ESFP
    FLUKE-179ESFP
    Fluke Multimeters, 170 Series
    Item Number
    FLUKE-179ESFP
    MFG Item Number
    1564549
    Series
    170
    Product Description
    MULTIMETER TRUE RMS W/ TEMP AC/DC
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 50 MOhm
    Frequency 100 kHz
    Thermal Imager No
    Capacitance 10,000 µF
    Accuracy % (VDC) 0.09 %
    NIST Certified No
    Accuracy % (VAC) 1 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FLUKE-233
    FLUKE-233
    Fluke Multimeters, 233 Series
    Item Number
    FLUKE-233
    MFG Item Number
    3463576
    Series
    233
    Product Description
    Multimeter, Remote Display,
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 40 MOhms
    Frequency 50 kHz
    Thermal Imager No
    Capacitance 9,999 µF
    Accuracy % (VDC) 0.25 %
    NIST Certified No
    Accuracy % (VAC) 1 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FLUKE-287
    FLUKE-287
    Fluke Multimeters, 287 Series
    Item Number
    FLUKE-287
    MFG Item Number
    2740201
    Series
    287
    Product Description
    TRUE-RMS ELECTRONIC LOGGING
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 500 MOhm
    Frequency 999.99 kHz
    Thermal Imager No
    Capacitance 100,000 µF
    Accuracy % (VDC) 0.025 %
    NIST Certified No
    Accuracy % (VAC) 0.4 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 5
    Mirrored Scale No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MG320
    MG320
    Extech Instruments Multimeters, MG320 Series
    Item Number
    MG320
    MFG Item Number
    MG320
    Series
    MG320
    Product Description
    CAT IV INSULATION TESTER/TRUE RMS
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Resistance 20 GOhm
    Thermal Imager No
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 2 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. DM6800
    DM6800
    Sperry Instruments Multimeters, ULTRA-THIN Series
    Item Number
    DM6800
    MFG Item Number
    DM6800
    Series
    ULTRA-THIN
    Product Description
    Thin, Digital Multimeter, 600VAC/DC,
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 40 MOhm
    Thermal Imager No
    NIST Certified No
    Continuity W/ Diode Test No
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
  9. PDMM-20
    PDMM-20
    Greenlee Multimeters, PDMM-20 Series
    Item Number
    PDMM-20
    MFG Item Number
    PDMM-20
    Series
    PDMM-20
    Product Description
    MULTIMETER, POCKET (PDMM-20)
    Specifications
    Specifications
    Max Voltage (AC) 450 VAC
    Temperature Readings No
    Max Voltage (DC) 450 VDC
    True RMS No
    Max Resistance 6 MOhm
    Thermal Imager No
    Capacitance 0.1-100 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 1.5 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FLUKE-87-5
    FLUKE-87-5
    Fluke Multimeters, 80 Series
    Item Number
    FLUKE-87-5
    MFG Item Number
    2074974
    Series
    80
    Product Description
    MULTIMETER TRUE RMS W/ TEMP AC/DC
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 50 MOhm
    Frequency 200 kHz
    Thermal Imager No
    Capacitance 9,000 µF
    Accuracy % (VDC) 0.1 %
    NIST Certified No
    Accuracy % (VAC) 0.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 5