-
S100X150VAMPanduit LabelsItem NumberS100X150VAMMFG Item NumberS100X150VAMProduct DescriptionMP Cassette Continuous Heat Shrink LabelSpecifications
Specifications Application Cable & Wire Marking Maximum Printable Area 1.500 " H x 1.000 " W Material Description Self-Laminating Cable Type 10 AWG to 6 AWG Label Width 1 " Label Height 1.5 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PSPT-187-1-WTBrady Labels, PERMASLEEVE SeriesItem NumberPSPT-187-1-WTMFG Item Number18458SeriesPERMASLEEVEProduct DescriptionLABELS, 18-12AWG, WHT, 100 SLEEVESSpecifications
Specifications Application Heat Shrink Brady Material Number B-342 Material Description Self-Extinguishing Adhesive No Panel Application Wire & Cable Marking Label Width 1.015 " Label Height 0.335 " Max Characters Per Line 22 Max Lines of Print 2 Unit Of Measure Roll Availability -
H000X044H1MPanduit LabelsItem NumberH000X044H1MMFG Item NumberH000X044H1MProduct DescriptionMP Cassette Continuous Heat Shrink LabelSpecifications
Specifications Application Heat Shrink Maximum Printable Area 0.250 " W Material Description Military Grade Label Width 0.25 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S000X100VAMPanduit LabelsItem NumberS000X100VAMMFG Item NumberS000X100VAMProduct DescriptionPXE S000X100VAM MP Printer Cont. Self-LSpecifications
Specifications Material Description Self-Laminating Label Width 1 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113116Brady Labels, GlobalMark SeriesItem Number113116MFG Item Number113116SeriesGlobalMarkProduct DescriptionCART TAPE GMK YEL B595 2.25INSpecifications
Specifications Application Pipe & Valve Marking Brady Material Number B-595 Adhesive Yes Special Environment Type Temperature Range: -40-180 °F Label Width 2.25 " Recommended Printer(s) GlobalMark Unit Of Measure Roll Availability -
B30C-1125-595-GNBrady Labels, B-595 SeriesItem NumberB30C-1125-595-GNMFG Item Number142009SeriesB-595Product DescriptionB30, B595, Green, 1.125in.X100ft.Specifications
Specifications Application General & Industrial Brady Material Number B-595 Adhesive Yes Panel Application General Identification Label Width 1.125 " Label Height 1,200 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B30C-1125-595-RDBrady Labels, B-595 SeriesItem NumberB30C-1125-595-RDMFG Item Number142025SeriesB-595Product DescriptionB30, B595, Red, 1.125in.X100ft.Specifications
Specifications Application General & Industrial Brady Material Number B-595 Adhesive Yes Panel Application General Identification Label Width 1.125 " Label Height 1,200 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B30C-1125-595-YLBrady Labels, B-595 SeriesItem NumberB30C-1125-595-YLMFG Item Number142035SeriesB-595Product DescriptionB30, B595, Yellow, 1.125in.X100ft.Specifications
Specifications Application General & Industrial Brady Material Number B-595 Adhesive Yes Panel Application General Identification Label Width 1.125 " Label Height 1,200 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B30C-2250-569-PLBrady Labels, B-569 SeriesItem NumberB30C-2250-569-PLMFG Item Number117970SeriesB-569Product DescriptionB30, B569, Purple, 2.25in.X100ft.Specifications
Specifications Application Pipe & Valve Marking Brady Material Number B-569 Adhesive Yes Panel Application General Identification Label Width 2.25 " Label Height 1,200 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B30C-2250-595-BLBrady Labels, B-595 SeriesItem NumberB30C-2250-595-BLMFG Item Number141992SeriesB-595Product DescriptionB30, B595, Blue, 2.25in.X100ft.Specifications
Specifications Application General & Industrial Brady Material Number B-595 Adhesive Yes Panel Application General Identification Label Width 2.25 " Label Height 1,200 " Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day.