2020-1301
Wago Terminal Blocks, 2020 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-1301 Wago Terminal Blocks, 2020 Series, 2-conductor/1-pin carrier tb

MFG Item Number
60346243

2020-1301 Wago Terminal Blocks, 2020 Series, 2-conductor/1-pin carrier tb

MFG Item Number
60346243
Item Number
2020-1301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2020 Series
Item #
2020-1301
2-conductor/1-pin carrier tb

2020 Series Information

Specifications

Specifications
Manufacturer Part Number 60346243
Manufacturer Wago
Product Series 2020
Family Series Wago Terminal Blocks, 2020 Series
Description 2-conductor/1-pin carrier tb
Type Pluggable Block
Number of Circuits 1
Spacing 3.5 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 16 AWG
CSA Voltage 300 V
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0099 lbs
Gross Weight 0.01 lbs
Alternatives
86401034
86401034
Murrplastik Wire Identification