Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
280-525 Wago Terminal Blocks, 280 Series, Double-deck terminal block
280-525 Wago Terminal Blocks, 280 Series, Double-deck terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 280 Series
Double-deck terminal block
- Destroys Oxide Film During Clamping
- Long term protection Against Corrosion
- Prevents Corrosion Between Aluminum and Copper Conductors
Specifications
Specifications
| Manufacturer Part Number |
51133274 |
| Manufacturer |
Wago |
| Product Series |
280 |
| Family Series |
Wago Terminal Blocks, 280 Series |
| Description |
Double-deck terminal block |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
5 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
400 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0225 lbs |
| Gross Weight |
0.023 lbs |
280-525
Wago Terminal Blocks, 280 Series